Turbo Mini
We make finding a turbo mini fast and simple every time!
Featured Product
Motor Run Capacitor, 5-97.5 Microfarad Rating, 370-440V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 1/2 in Diameter, 5 3/4 in Case Height, 2 1/2 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, For Use With Scroll Compressors and High Efficiency A/C Units, Standards UL Recognized (E133000), Includes (2) Jumper Wires to Combine Individual Values into Desired MFD Rating
View Full Product DetailsMotor Run Capacitor, 5-97.5 Microfarad Rating, 370-440V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 1/2 in Diameter, 5 3/4 in Case Height, 2 1/2 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, For Use With Scroll Compressors and High Efficiency A/C Units, Standards UL Recognized (E133000), Includes (2) Jumper Wires to Combine Individual Values into Desired MFD Rating
View Full Product DetailsShop Turbo Mini
Motor Run Capacitor, 2.5-67.5 Microfarad Rating, 370-440V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 1/2 in Diameter, 4 1/2 in Case Height, 2 1/2 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, For Use With More Then (200) Motors, Standards UL Recognized (E133000), Includes (2) Jumper Wires to Combine Individual Values into Desired MFD Rating
View Full Product DetailsMotor Run Capacitor, 2.5-67.5 Microfarad Rating, 370-440V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 1/2 in Diameter, 4 1/2 in Case Height, 2 1/2 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, For Use With More Then (200) Motors, Standards UL Recognized (E133000), Includes (2) Jumper Wires to Combine Individual Values into Desired MFD Rating
View Full Product DetailsBlue Magnet Tester for Valves, Fits Brand Multiple, For Use With Universal
View Full Product DetailsBlue Magnet Tester for Valves, Fits Brand Multiple, For Use With Universal
View Full Product DetailsMotor Run Capacitor, 2.5-15 Microfarad Rating, 370-440V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 1 3/4 in Diameter, 2 5/16 in Case Height, 1 3/4 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, For Use With (14) Different Size Motors, Standards UL Recognized (E133000), Includes (2) Jumper Wires to Combine Individual Values into Desired MFD Rating
View Full Product DetailsMotor Run Capacitor, 2.5-15 Microfarad Rating, 370-440V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 1 3/4 in Diameter, 2 5/16 in Case Height, 1 3/4 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, For Use With (14) Different Size Motors, Standards UL Recognized (E133000), Includes (2) Jumper Wires to Combine Individual Values into Desired MFD Rating
View Full Product Details5-2-1 COMPRESSOR SAVER Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts
Zoro # G8579523 Mfr # CSRU1Hard Start Kit, Potential Relay, Start Capacitor, Control Volts 208 to 240, Contact Rating (Amps) 35, Pick Up 162 to 175, Drop Out 40 to 90, Voltage 208 to 240, Phase 1, 60, 4 to 5, Increased Torque (Oz.-In.) 300, Time Delay No, Temp. Rating (F) 149, 2 in, 5 1/2 in, 1 3/4 in, 1 - 3 tons A/C Units, For Use With A/C Systems, CE, cUL, Includes Capacitor, Mounting Screws, Potential Relay, Zip-Tie
View Full Product DetailsHard Start Kit, Potential Relay, Start Capacitor, Control Volts 208 to 240, Contact Rating (Amps) 35, Pick Up 162 to 175, Drop Out 40 to 90, Voltage 208 to 240, Phase 1, 60, 4 to 5, Increased Torque (Oz.-In.) 300, Time Delay No, Temp. Rating (F) 149, 2 in, 5 1/2 in, 1 3/4 in, 1 - 3 tons A/C Units, For Use With A/C Systems, CE, cUL, Includes Capacitor, Mounting Screws, Potential Relay, Zip-Tie
View Full Product DetailsTurbo 200 Run Capacitor. Trane provides services that are widely used in the foodservice industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
View Full Product DetailsTurbo 200 Run Capacitor. Trane provides services that are widely used in the foodservice industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
View Full Product DetailsMotor Run Capacitor, 30 Microfarad Rating, 370-440V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 in Diameter, 3 1/8 in Case Height, 3 5/8 in Overall Height, 2 in Overall Width, 2 in Overall Depth, EIA UL Base S, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E185318)
View Full Product DetailsMotor Run Capacitor, 30 Microfarad Rating, 370-440V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 in Diameter, 3 1/8 in Case Height, 3 5/8 in Overall Height, 2 in Overall Width, 2 in Overall Depth, EIA UL Base S, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E185318)
View Full Product DetailsMotor Run Capacitor, 10 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 3 1/8 in Case Height, 3 5/8 in Overall Height, 2 in Overall Width, 1 1/4 in Overall Depth, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards cULs Recognized (E136401)
View Full Product DetailsMotor Run Capacitor, 10 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 3 1/8 in Case Height, 3 5/8 in Overall Height, 2 in Overall Width, 1 1/4 in Overall Depth, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards cULs Recognized (E136401)
View Full Product DetailsMotor Run Capacitor, 8 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Rectangle Capacitor Shape, 1 1/2 in Case Height, 2 in Overall Height, 1 7/8 in Overall Width, 1 in Overall Depth, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 85 Degrees C Temp. Range, Case Material Plastic, For Use With Electric Motors, Standards cULs Recognized (E315415)
View Full Product DetailsMotor Run Capacitor, 8 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Rectangle Capacitor Shape, 1 1/2 in Case Height, 2 in Overall Height, 1 7/8 in Overall Width, 1 in Overall Depth, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 85 Degrees C Temp. Range, Case Material Plastic, For Use With Electric Motors, Standards cULs Recognized (E315415)
View Full Product DetailsMotor Run Capacitor, 5 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 2 3/16 in Case Height, 2 13/16 in Overall Height, 2 in Overall Width, 1 1/4 in Overall Depth, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards cULs Recognized (E136401)
View Full Product DetailsMotor Run Capacitor, 5 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 2 3/16 in Case Height, 2 13/16 in Overall Height, 2 in Overall Width, 1 1/4 in Overall Depth, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards cULs Recognized (E136401)
View Full Product DetailsMotor Run Capacitor, 7.5 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 2 3/16 in Case Height, 2 13/16 in Overall Height, 2 in Overall Width, 1 1/4 in Overall Depth, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards cULs Recognized (E136401)
View Full Product DetailsMotor Run Capacitor, 7.5 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 2 3/16 in Case Height, 2 13/16 in Overall Height, 2 in Overall Width, 1 1/4 in Overall Depth, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards cULs Recognized (E136401)
View Full Product DetailsMotor Run Capacitor, 5 Microfarad Rating, 370-440V AC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 2 3/16 in Case Height, 2 3/4 in Overall Height, 2 in Overall Width, 1 1/4 in Overall Depth, EIA UL Base A, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E185318)
View Full Product DetailsMotor Run Capacitor, 5 Microfarad Rating, 370-440V AC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 2 3/16 in Case Height, 2 3/4 in Overall Height, 2 in Overall Width, 1 1/4 in Overall Depth, EIA UL Base A, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E185318)
View Full Product Details