Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tweco Welders

Our endless aisle includes tweco welders and so much more!

Featured Product

$1,972.53
  • TIG Welder, Welder Industrial Class Light, Welding Processes Stick, TIG, Mild Steel - Material Thickness Thin Gauge to 3/16 in, Aluminum - Material Thickness Thin Gauge to 3/16 in, Welder Input Phase 1, Input Voltage 115V AC, Welder Max. Output Amps 140, Welder Min. Output Amps 10, Welder Duty Cycle 60 Percent, Power Source Weight 48 lb, Polarity AC/DC, Series ESAB ET 141i AC/DC HF TIG/Stick System, Welded Material Aluminum, Mild Steel, Stainless Steel, Rated Output 142 A/15.6 V @ 20 Percent

  • View Full Product Details

Shop Tweco Welders