Unisaw
If you need an unisaw we have them at everyday low prices.
Featured Product
Table Saw Motor, Single Phase, Motor Design Capacitor-Start, 4 HP, Nameplate RPM 3, 450, No. of Speeds 1, 230V AC Voltage, Full Load Amps 17.6, 145Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Number of Shafts 1
View Full Product DetailsTable Saw Motor, Single Phase, Motor Design Capacitor-Start, 4 HP, Nameplate RPM 3, 450, No. of Speeds 1, 230V AC Voltage, Full Load Amps 17.6, 145Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Number of Shafts 1
View Full Product DetailsShop Unisaw
Manual Motor Starter, Operator Toggle, Enclosure NEMA Rating 1, Number of Required Thermals 1, Amps AC 16 A, Number of Poles 2, Max. Voltage 277V AC, Height 4.16 in, Width 2.28 in, Depth 2.63 in, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 230V 1 hp, HP @ 115VDC 1 hp, HP @ 230VDC 1 hp, Standards CSA, UL (508), Pilot Light Yes
View Full Product DetailsManual Motor Starter, Operator Toggle, Enclosure NEMA Rating 1, Number of Required Thermals 1, Amps AC 16 A, Number of Poles 2, Max. Voltage 277V AC, Height 4.16 in, Width 2.28 in, Depth 2.63 in, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 230V 1 hp, HP @ 115VDC 1 hp, HP @ 230VDC 1 hp, Standards CSA, UL (508), Pilot Light Yes
View Full Product DetailsIf you're looking for a high-quality table saw motor, the Leeson 120728.00 is your solution. This 3 HP motor will ensure that your power tools continue to run smoothly and efficiently. The Leeson 120728.00 Table Saw Motor has a 3/4 in. diameter shaft and runs at 3450 RPMs. It has a totally enclosed fan cooled enclosure, making it ideal for outdoor applications as well as indoors. Designed with a capacitor start design, this table saw motor comes complete with a nameplate speed of 3, 450 RPMs and a horsepower rating of 3 HPs. The voltage required is 230V AC and the full load amps are 13 amps. When it comes to finding the right power tool motors, the Leeson 120728.00 is what you need to make sure your equipment continues running smoothly.
View Full Product DetailsIf you're looking for a high-quality table saw motor, the Leeson 120728.00 is your solution. This 3 HP motor will ensure that your power tools continue to run smoothly and efficiently. The Leeson 120728.00 Table Saw Motor has a 3/4 in. diameter shaft and runs at 3450 RPMs. It has a totally enclosed fan cooled enclosure, making it ideal for outdoor applications as well as indoors. Designed with a capacitor start design, this table saw motor comes complete with a nameplate speed of 3, 450 RPMs and a horsepower rating of 3 HPs. The voltage required is 230V AC and the full load amps are 13 amps. When it comes to finding the right power tool motors, the Leeson 120728.00 is what you need to make sure your equipment continues running smoothly.
View Full Product DetailsTable Saw Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 3, 450, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 22.0/11.0, 143Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel
View Full Product DetailsTable Saw Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 3, 450, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 22.0/11.0, 143Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel
View Full Product DetailsTable Saw, Power Source Corded, Series TS-1248P, Blade Dia. 12 in, Max. Blade Speed 3, 600 RPM, Current 28A, Horsepower 5, Arbor Size 1 in, Arbor Shape Round, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 3/4 in, Max. Cutting Depth @ 45 Deg. 4 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 52 in, Max. Cut Width Left of Blade 18 in, Table Width 30 3/4 in, Table Width with Extension 52 in, Table Length 24 3/8 in
View Full Product DetailsTable Saw, Power Source Corded, Series TS-1248P, Blade Dia. 12 in, Max. Blade Speed 3, 600 RPM, Current 28A, Horsepower 5, Arbor Size 1 in, Arbor Shape Round, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 3/4 in, Max. Cutting Depth @ 45 Deg. 4 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 52 in, Max. Cut Width Left of Blade 18 in, Table Width 30 3/4 in, Table Width with Extension 52 in, Table Length 24 3/8 in
View Full Product DetailsTable Saw, Power Source Corded, Series 708675, Blade Dia. 10 in, Max. Blade Speed 4, 300 RPM, Current 14.5A, Horsepower 3, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 3 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 50 in, Max. Cut Width Left of Blade 13 in, Table Width 20 in, Table Width with Extension 42 in, Table Length 29 in
View Full Product DetailsTable Saw, Power Source Corded, Series 708675, Blade Dia. 10 in, Max. Blade Speed 4, 300 RPM, Current 14.5A, Horsepower 3, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 3 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 50 in, Max. Cut Width Left of Blade 13 in, Table Width 20 in, Table Width with Extension 42 in, Table Length 29 in
View Full Product DetailsDEWALT 10" Jobsite Table Saw 32 - 1/2" (82.5cm) Rip Capacity, and a Rolling Stand
Zoro # G7420174 Mfr # DWE7491RSTable Saw, Power Source Corded, Series DWE7491, Blade Dia. 10 in, Max. Blade Speed 4, 800 RPM, Current 15A, Horsepower 2, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range -2 Degrees Left to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 3 1/8 in, Table Saw Type Portable, Stand Type Rolling, Max. Cut Width Right of Blade 24 in, Max. Cut Width Left of Blade 12 in, Table Width 26 3/8 in, Table Width with Extension 26 3/8 in, Table Length 21 7/8 in. The DWE7491RS 10" Jobsite Table Saw 32 - 1/2" Rip Capacity, and a Rolling Stand has a 15 Amp motor and 32-1/2" rip capacity to allow cutting of large and hardwood materials. Features tool-free guarding component adjustments and fast, accurate fence adjustments. Rolling stand designed for easy set up and breakdown with excellent stability.
View Full Product DetailsTable Saw, Power Source Corded, Series DWE7491, Blade Dia. 10 in, Max. Blade Speed 4, 800 RPM, Current 15A, Horsepower 2, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range -2 Degrees Left to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 3 1/8 in, Table Saw Type Portable, Stand Type Rolling, Max. Cut Width Right of Blade 24 in, Max. Cut Width Left of Blade 12 in, Table Width 26 3/8 in, Table Width with Extension 26 3/8 in, Table Length 21 7/8 in. The DWE7491RS 10" Jobsite Table Saw 32 - 1/2" Rip Capacity, and a Rolling Stand has a 15 Amp motor and 32-1/2" rip capacity to allow cutting of large and hardwood materials. Features tool-free guarding component adjustments and fast, accurate fence adjustments. Rolling stand designed for easy set up and breakdown with excellent stability.
View Full Product DetailsDrain Cock, Seat Position Internal, Body Material - Valves Brass, Pipe Size - Valves 1/8 in, Connection Type MNPT, Max. Pressure 150 psi, Temp. Range -65 Degrees to 250 Degrees F, Hose Inside Dia. 5/16 in, Overall Height 1 1/8 in, Handle Material Steel, Handle Type Wing, Body Style Angle, Standards ASME 1016
View Full Product DetailsDrain Cock, Seat Position Internal, Body Material - Valves Brass, Pipe Size - Valves 1/8 in, Connection Type MNPT, Max. Pressure 150 psi, Temp. Range -65 Degrees to 250 Degrees F, Hose Inside Dia. 5/16 in, Overall Height 1 1/8 in, Handle Material Steel, Handle Type Wing, Body Style Angle, Standards ASME 1016
View Full Product DetailsTable Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 3, 550 RPM, Current 15A/7.5A, Horsepower 1.8, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 3 1/4 in, Table Saw Type Portable, Stand Type Rolling, Max. Cut Width Right of Blade 30 in, Max. Cut Width Left of Blade 13 in, Table Width 55 in, Table Width with Extension 40 in, Table Length 27 in
View Full Product DetailsTable Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 3, 550 RPM, Current 15A/7.5A, Horsepower 1.8, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 3 1/4 in, Table Saw Type Portable, Stand Type Rolling, Max. Cut Width Right of Blade 30 in, Max. Cut Width Left of Blade 13 in, Table Width 55 in, Table Width with Extension 40 in, Table Length 27 in
View Full Product DetailsTable Saw Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 3, 450, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 15.0/7.5, 56 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
View Full Product DetailsTable Saw Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 3, 450, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 15.0/7.5, 56 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
View Full Product DetailsTable Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 5, 000 RPM, Current 15A, Horsepower 2, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 3 1/4 in, Table Saw Type Portable, Stand Type Fixed, Max. Cut Width Right of Blade 25 1/2 in, Max. Cut Width Left of Blade 12 in, Table Width 28 1/2 in, Table Width with Extension 39 in, Table Length 22 in
View Full Product DetailsTable Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 5, 000 RPM, Current 15A, Horsepower 2, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 3 1/4 in, Table Saw Type Portable, Stand Type Fixed, Max. Cut Width Right of Blade 25 1/2 in, Max. Cut Width Left of Blade 12 in, Table Width 28 1/2 in, Table Width with Extension 39 in, Table Length 22 in
View Full Product Details