customer-service Help

Universal Impact

We have the universal impact you need to get the job done right.

Shop Universal Impact

$384.31 7% off
$355.78

If you need to work on heavy duty projects, the Proto J74143 1/2" Drive Universal Impact Socket is an essential. It is the ideal tool for loosening stubborn bolts and nuts. The stamped size on this universal impact socket allows you to easily identify it in your collection of tools. With a side locking hole, you can slide the socket into position with ease. The alloy steel design ensures durability and reliability. This SAE set comes with 13 pieces that range from 1/2 in to 1 1/4 in. socket sizes and 6 pt Std sockets. For its affordability and high quality, this Proto Universal Impact Socket is definitely worth adding to your collection of tools.

View Full Product Details

PROTO 1/2 in Drive Universal Joint, SAE

Zoro # G1851114 Mfr # J74470P
$41.27

If you need to power tools with a universal joint, the Proto J74470P 1/2 in Drive Universal Joint is the perfect choice. With its black oxide finish, this impact universal joint has excellent resistance against corrosion. It features an alloy steel construction for durability and strength. The ball detent retainer type makes it easy to connect and disconnect sockets without having to hold onto the socket during removal. The universal joint has a size of 1/2 in., making it compatible with most power tools on the market today. Equip yourself with this versatile Proto J74470P 1/2 in Drive Universal Joint for your next project.

View Full Product Details
$61.99

Impact Universal Joint, Black Oxide, Locking No, Overall Length 3 1/2 in, Input Drive Square, Female, 3/4 in, Output Drive Square, Male, 3/4 in, Drive Type Impact, Input Drive Gender Female, Input Drive Shape Square, Input Drive Size 3/4 in, Output Drive Gender Male, Output Drive Shape Square, Output Drive Size 3/4 in

View Full Product Details

PROTO 3/4 in Drive Universal Joint, SAE

Zoro # G3014995 Mfr # J07570A
$64.86

The Proto J07570A 3/4 in Drive Universal Joint is the perfect tool for an impact wrench. The universal joint will allow you to reach further into confined spaces and deliver high torque to tight areas. Made of alloy steel, this 3/4 in drive universal joint is tough enough to handle your toughest jobs. This black oxide finished impact universal joint has a socket depth of standard, which allows it to fit most sockets. It also has an overall length of 3 1/2 in., which means you can get into hard-to-reach places with ease. Equip yourself with the Proto J07570A 3/4 in Drive Universal Joint so that you can complete your next project on time and under budget.

View Full Product Details
$218.92

Impact Socket Set, Alloy Steel, Black Oxide, 1/2 in, Impact Rated Yes, Socket Depth Deep, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets Yes, Deep Socket Style/Size Deep 6-Point: 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Deep Socket Count/Style (8) 6-Point, Drive Type Impact

View Full Product Details