Universeal Upad-S Red
If you need an universeal upad-s red we have them at everyday low prices.
Featured Product
Pull-Tight Seals, Marking Type Hot Stamp, Security Seal Primary Application General Purpose, Security Seal Primary Material High Density Polyethylene, Red, Useable Length 12 in, Imprinting 3 Lines of 8 Characters, Number of Digits 24, Breaking Strength 40 lb, Tool Required Not Required, Wire Length 1 1/8 in, Thickness 43/64 in, Legend Sealed, Security Seal Type Pull-Tight Seals, Security Seal Flag Dimensions 1 31/64 in H x 1 1/8 in W, Package Quantity 50
View Full Product DetailsPull-Tight Seals, Marking Type Hot Stamp, Security Seal Primary Application General Purpose, Security Seal Primary Material High Density Polyethylene, Red, Useable Length 12 in, Imprinting 3 Lines of 8 Characters, Number of Digits 24, Breaking Strength 40 lb, Tool Required Not Required, Wire Length 1 1/8 in, Thickness 43/64 in, Legend Sealed, Security Seal Type Pull-Tight Seals, Security Seal Flag Dimensions 1 31/64 in H x 1 1/8 in W, Package Quantity 50
View Full Product DetailsShop Universeal Upad-S Red
Strap Seals, Marking Type Hot Stamp, Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves, Security Seal Primary Material High Density Polyethylene, Blue, Useable Length 7 1/2 in, Imprinting 17 Characters, Number of Digits 17, Breaking Strength 60 lb, Tool Required Not Required, Wire Length 5/8 in, Thickness 1/4 in, Security Seal Type Strap Seals
View Full Product DetailsStrap Seals, Marking Type Hot Stamp, Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves, Security Seal Primary Material High Density Polyethylene, Blue, Useable Length 7 1/2 in, Imprinting 17 Characters, Number of Digits 17, Breaking Strength 60 lb, Tool Required Not Required, Wire Length 5/8 in, Thickness 1/4 in, Security Seal Type Strap Seals
View Full Product DetailsStrap Seals, Marking Type Hot Stamp, Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves, Security Seal Primary Material High Density Polyethylene, Green, Useable Length 7 1/2 in, Imprinting 17 Characters, Number of Digits 17, Breaking Strength 60 lb, Tool Required Not Required, Wire Length 5/8 in, Thickness 1/4 in, Security Seal Type Strap Seals
View Full Product DetailsStrap Seals, Marking Type Hot Stamp, Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves, Security Seal Primary Material High Density Polyethylene, Green, Useable Length 7 1/2 in, Imprinting 17 Characters, Number of Digits 17, Breaking Strength 60 lb, Tool Required Not Required, Wire Length 5/8 in, Thickness 1/4 in, Security Seal Type Strap Seals
View Full Product DetailsPull-Tight Seals, Marking Type Hot Stamp, Security Seal Primary Application General Purpose, Security Seal Primary Material High Density Polyethylene, Blue, Useable Length 18 in, Imprinting 3 Lines of 8 Characters Each, Number of Digits 24, Breaking Strength 40 lb, Tool Required Not Required, Wire Length 1 1/8 in, Thickness 43/64 in, Standards -, Includes -, Security Seal Type Pull-Tight Seals, Security Seal Flag Dimensions 1 31/64 in H x 1 1/8 in W, Package Quantity 50
View Full Product DetailsPull-Tight Seals, Marking Type Hot Stamp, Security Seal Primary Application General Purpose, Security Seal Primary Material High Density Polyethylene, Blue, Useable Length 18 in, Imprinting 3 Lines of 8 Characters Each, Number of Digits 24, Breaking Strength 40 lb, Tool Required Not Required, Wire Length 1 1/8 in, Thickness 43/64 in, Standards -, Includes -, Security Seal Type Pull-Tight Seals, Security Seal Flag Dimensions 1 31/64 in H x 1 1/8 in W, Package Quantity 50
View Full Product DetailsBolt Seals, Marking Type Laser Marked, Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals, Security Seal Primary Material Metal, Yellow, Useable Length 3 1/4 in, Imprinting 15 Characters, Number of Digits 9, Breaking Strength 2, 250 lb, Tool Required Removal, Standards C-TPAT, ISO17712 2013, Security Seal Type Bolt Seals, Security Seal Flag Dimensions 1/2 in H x 1 in W, Package Quantity 200
View Full Product DetailsBolt Seals, Marking Type Laser Marked, Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals, Security Seal Primary Material Metal, Yellow, Useable Length 3 1/4 in, Imprinting 15 Characters, Number of Digits 9, Breaking Strength 2, 250 lb, Tool Required Removal, Standards C-TPAT, ISO17712 2013, Security Seal Type Bolt Seals, Security Seal Flag Dimensions 1/2 in H x 1 in W, Package Quantity 200
View Full Product DetailsEZ Lock Cutoff Wheel Kit, 11 Pc, Includes 3 Each Of Thin Cut Metal Wheels And Plastic Cutting Wheels, 4 Metal Cutting Wheels, EZ Lock Mandrel
View Full Product DetailsEZ Lock Cutoff Wheel Kit, 11 Pc, Includes 3 Each Of Thin Cut Metal Wheels And Plastic Cutting Wheels, 4 Metal Cutting Wheels, EZ Lock Mandrel
View Full Product DetailsWaterless Urinal Sealant
View Full Product DetailsLead and Wire Seals, Security Seal Primary Application General Purpose, Security Seal Primary Material Lead, Silver, Useable Length 10 in, Imprinting None, Number of Digits 0, Breaking Strength 14 lb, Tool Required Application, Removal, Wire Length 10 in, Includes 2-Ply Wire, Security Seal Type Lead and Wire Seals, Package Quantity 100
View Full Product DetailsLead and Wire Seals, Security Seal Primary Application General Purpose, Security Seal Primary Material Lead, Silver, Useable Length 10 in, Imprinting None, Number of Digits 0, Breaking Strength 14 lb, Tool Required Application, Removal, Wire Length 10 in, Includes 2-Ply Wire, Security Seal Type Lead and Wire Seals, Package Quantity 100
View Full Product Details