customer-service Help

Unloader Pilot Valve

We make finding an unloader pilot valve fast and simple every time!

Shop Unloader Pilot Valve

CONRADER Pilot Valve,Unloader,100 to 125 psi

Zoro # G5261593 Mfr # RCB-M-HU-100-125
$22.99

Pilot Valve, Unloader, Pressure Range (PSI) 100 to 125 psi, Max. Operating Temp. (F) 350 Degrees Degrees F, Preset Range (PSI) 100 to 125 psi, Max. Temp. (F) 350 Degrees Degrees F, Brass Seats, Brass Body Material, Brass Knob Material, Viton O-Ring, Stainless Steel Ball Material, Stainless Steel Spring Material, Overall Length (In.) 3 1/2 in, Overall Height (In.) 3 1/2 in, Overall Depth (In.) 15/16 in, Features Operate In A Set Pressure Range, Air Compressors

View Full Product Details

CONRADER Pilot Valve,Unloader,111 to 133 psi

Zoro # G5257542 Mfr # RCB-M-HU-111-133
$26.69

Pilot Valve, Unloader, Pressure Range (PSI) 111 to 133 psi, Max. Operating Temp. (F) 350 Degrees Degrees F, Preset Range (PSI) 111 to 133 psi, Max. Temp. (F) 350 Degrees Degrees F, Brass Seats, Brass Body Material, Brass Knob Material, Viton O-Ring, Stainless Steel Ball Material, Stainless Steel Spring Material, Overall Length (In.) 3 1/2 in, Overall Height (In.) 3 1/2 in, Overall Depth (In.) 15/16 in, Features Operate In A Set Pressure Range, Air Compressors

View Full Product Details

CONRADER Unloader Pilot Valve,135-150 PSI

Zoro # G5052004 Mfr # RCB-HU 135-150
$33.04

Unloader Pilot Valve, Pressure Range (PSI) 135-150 psi, Max. Operating Temp. (F) 350 Degrees F, Preset Range (PSI) 135-150 psi, Max. Temp. (F) 350 Degrees F, Brass Seats, Brass Body Material, Brass Knob Material, Viton O-Ring, Stainless Steel Ball Material, Stainless Steel Spring Material, Overall Length (In.) 3 1/2 in, Overall Height (In.) 3 1/2 in, Overall Depth (In.) 15/16 in, Air Compressors, Inlet (In.) 1/4 in, Max. Working Pressure (PSI) 150, Outlet (In.) 1/8 in

View Full Product Details
$8.20

Unloader Valve, 2 Way, Voltage Not Applicable, Pressure Release Valve, Mounting (Direct), Amps Not Applicable, Not Applicable Hz, Not Applicable Phase, Not Specified, Thread Size 1/4 in, Tube Size Not Applicable, For Use With Square D Class 9013 FHG, Form X Only Series Pressure Switches

View Full Product Details

MI-T-M Unloader Valve

Zoro # G3950521 Mfr # 8-0634
$83.99

Unloader Valve, For Use With Grainger Item Number 20KC12, 3WB90, 1RM75, 1TDK1, 1TDK3, For Use With Mfr. Model Number GC-3004-0MKD, GC-3504-4MGH, GC-4003-3MGH, GH-4004-0MAH, GH-4005-0MDK, Fits Brand MI-T-M

View Full Product Details

MECLINE Unloader Valve,26.4 gpm,4800 psi,Brass

Zoro # G6211405 Mfr # VRT100-330
$197.95

Unloader Valve, High Pressure, Max. Flow GPM 26.4, Flow Range (GPM) 2.5 to 26.4, Pressure Range (PSI) 800 to 4800, Max. Fluid Temp. (F) 194 Degrees , Body Material Brass, Wetted Materials Brass/Stainless Steel, Inlet Port (In.) 1/2 (F)NPT, Outlet Port (In.) 1/2 (F)NPT, Bypass Port (In.) 1/2 (F)NPT, Max. Pressure (PSI) 4800, Height (In.) 8-7/64, Safety, Application Water, Unloader

View Full Product Details
$9.89

Unloader Valve, Voltage Not Applicable, 1/4 in Quick Connect, Amps Not Applicable, Not Applicable Hz, Not Applicable Phase, Not Specified, Thread Size 1/4 in Quick Connect, Tube Size Not Applicable, For Use With Condor MDR11 Series Pressure Switches

View Full Product Details

DEVILBISS Unloader Valve

Zoro # G7826752 Mfr # DAC-140
$25.54

Zoro stocks all the vital air compressor parts you need to keep your air compressor in peak condition. Take a look at the features for Devilbiss Unloader Valve. For Use With Mfr Model Number: 3JR71-0, 3JR71-1, 4UP72-1, 5Z598C-1, 919-15445-0, 919-16345-0, 919-16735-0, 919-16736-0, 919-16736-1, 919-16745-0, 919-16746-0, 919-16746-1, 919-16746-2, 919-16746-3, 919-72458-0, 919-72458-1, 919-72458-2, 919-72758-0, 93-116-0, 93-116-SW-0, ACBF420-0, ACBF420-1, ACBF630-0, ACBF630-1, ACBF630-2, AF2512-0, AF2520-0, AF2520-1, AF320-0, AF320-1, AF320-2, AF3520-0, C5100-0, C5100-1, C5101-0, C5101-2, CPF4515-0, CPF4515-1, CPF4515-2, CPF6020-0, CPF6020-1, CPF6020-2, CPF6020-WK-0, CPF6025VP-0, CPF6025.

View Full Product Details
$9.89

Delayed Unloader Valve, Voltage Not Applicable, Delayed, Amps Not Applicable, Not Applicable Hz, Not Applicable Phase, Not Specified, Thread Size Not Applicable, Tube Size Not Applicable, For Use With Condor MDR11 Series Pressure Switches

View Full Product Details

CDI CONTROL DEVICES Unloader,Load Genie

Zoro # G2528145 Mfr # LGM30-0404AAF
$41.48

Continuous Run Unloader Valve, Load Genie, NPT Inlet (In.) 1/2 in, (F)NPT Outlet (In.) 1/2 in, (F)NPT Vent Outlet (In.) 3/8 in, Max. Flow (CFM) 30, Pressure Range (PSI) 60 to 250 psi, Max. Temp. (F) 250 Degrees F, PTFE Seats, Forged Brass Body Material, Stainless Steel Spring Material, Tap 1/8 in for Engine Throttle Control, Features and Vent Valve, Check Valve, Pilot Valve, Converts Any Pressure Switch Control Compressor to Constant Speed Unloader Type, Dimensions (L X H) (In.) 4-3/4

View Full Product Details

MECLINE Unloader Valve,8 gpm,2900 psi,Brass

Zoro # G6084897 Mfr # VR54-200
$65.95

Unloader Valve, High Pressure, Max. Flow GPM 8, Flow Range (GPM) 0.5 to 8, Pressure Range (PSI) 500 to 2900, Max. Fluid Temp. (F) 194 Degrees , Body Material Brass, Wetted Materials Brass/Stainless Steel, Inlet Port (In.) 3/8 (M)NPT, Outlet Port (In.) 3/8 (M)NPT, Bypass Port (In.) 3/8 (F)NPT, Max. Pressure (PSI) 2900, Height (In.) 3-45/64, Safety, Application High Pressure Water, Trap Pressure Unloader

View Full Product Details