Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Uv System

Count on great prices, fast shipping and friendly service every time you order an uv system from Zoro.

Featured Product

PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit, 8 gpm PT 8 UV
$421.11
  • UV Disinfection Unit, Size 3/4 In., MIP Connection, Flow (GPM) 8, Max. Hardness 7, Max. Iron 0.3, Max. Manganese 0.05, Suspended Solids 5 NTU, Voltage 120, Lamp Watts 24, Max. Pressure (PSI) 100, Temp. Range (F) 35 to 110 Degrees , Exposure 30, 000 UWS/CM2, Length (In.) 21, Width (In.) 3-1/2, Height (In.) 3-1/2, Stainless Steel Chamber, Stainless Steel Housing Material, Reduces 99 Percent Reduction of Water Borne Pathogenic Bacteria

  • View Full Product Details

Shop Uv System