Variable Speed Controller
We make finding a variable speed controller fast and simple every time!
Featured Product
Variable Speed Controller, 12V, MFR. NO. US-100, US-200 For Use With, Harness and Mounting Hardware Includes, Height 4 in, Width 4 in, Depth 3 1/2 in
View Full Product DetailsVariable Speed Controller, 12V, MFR. NO. US-100, US-200 For Use With, Harness and Mounting Hardware Includes, Height 4 in, Width 4 in, Depth 3 1/2 in
View Full Product DetailsShop Variable Speed Controller
Plug-In Variable Speed Control
View Full Product DetailsVariable Speed Controller, Salt Dogg TGS Series For Use With, Vibrator Switch Includes, Height 2 1/2 in, Width 8 in, Depth 6 in
View Full Product DetailsVariable Speed Controller, Salt Dogg TGS Series For Use With, Vibrator Switch Includes, Height 2 1/2 in, Width 8 in, Depth 6 in
View Full Product DetailsThe DART 55AC10E 120-Volt Adjustable AC Voltage Supply is ideal for a variety of applications, from heating and lighting to motors for fans, blowers, pumps, and vibratory feeders. The unit features an 18-inch power cord with plug, an 8-inch power cord with a female receptacle, and front access fuse protection, a power indicator lamp, and a power on/off switch. Axial fans, impellers, and other motors can be started and run on variable AC voltage. This unit is not designed for capacitor start motors. The adjustable AC voltage supply is designed to supply power to resistive loads such as heating and lighting.
View Full Product DetailsThe DART 55AC10E 120-Volt Adjustable AC Voltage Supply is ideal for a variety of applications, from heating and lighting to motors for fans, blowers, pumps, and vibratory feeders. The unit features an 18-inch power cord with plug, an 8-inch power cord with a female receptacle, and front access fuse protection, a power indicator lamp, and a power on/off switch. Axial fans, impellers, and other motors can be started and run on variable AC voltage. This unit is not designed for capacitor start motors. The adjustable AC voltage supply is designed to supply power to resistive loads such as heating and lighting.
View Full Product DetailsSpeed Control, Rotary, Adjustable, Voltage 115, Max. Amps 6, Max. Wattage 720, Switch Color Black, Plate Color Silver, Height (In.) 4 1/2 in, Width (In.) 2 3/4 in, Depth (In.) 1 1/4 in, Fits Single Gang Box, For Use With Dayton and Other Compatible Speed Controllable Ventilators and Fans, UL Component Recognized, Includes Mounting Screws and Wire Nuts, 1 1/4 in
View Full Product DetailsSpeed Control, Rotary, Adjustable, Voltage 115, Max. Amps 6, Max. Wattage 720, Switch Color Black, Plate Color Silver, Height (In.) 4 1/2 in, Width (In.) 2 3/4 in, Depth (In.) 1 1/4 in, Fits Single Gang Box, For Use With Dayton and Other Compatible Speed Controllable Ventilators and Fans, UL Component Recognized, Includes Mounting Screws and Wire Nuts, 1 1/4 in
View Full Product DetailsThis adjustable AC voltage supply is designed for use with universal, shaded pole, and PSC motors for fans, blowers, pumps, and vibratory feeders, or for resistive loads such as heating and lighting. A variety of features are available to help you control the unit, including an 18 in power cord with plug, an 8 in power cord with female receptacle, and a front access fuse protection. There's also a power indicator lamp and a power on/off switch.
View Full Product DetailsThis adjustable AC voltage supply is designed for use with universal, shaded pole, and PSC motors for fans, blowers, pumps, and vibratory feeders, or for resistive loads such as heating and lighting. A variety of features are available to help you control the unit, including an 18 in power cord with plug, an 8 in power cord with female receptacle, and a front access fuse protection. There's also a power indicator lamp and a power on/off switch.
View Full Product DetailsFan Control Switch, Rotary, Voltage 115, Max. Amps 5, Switch Color Silver, Plate Color Silver, Height (In.) 4 1/2 in, Width (In.) 2 3/4 in, Depth (In.) 2 1/2 in, For Use With SD And AX Fans
View Full Product DetailsFan Control Switch, Rotary, Voltage 115, Max. Amps 5, Switch Color Silver, Plate Color Silver, Height (In.) 4 1/2 in, Width (In.) 2 3/4 in, Depth (In.) 2 1/2 in, For Use With SD And AX Fans
View Full Product DetailsSpeed Control, 5A, 120V
View Full Product DetailsSpeed Control, Voltage 115, Max. Amps 5, Max. Wattage 575, Switch Color Black, Brushed Aluminum, Plate Color Brushed Aluminum, Height (In.) 4 in, Width (In.) 2 in, Fits Standard Gang Box, For Use With Fans Under 5 Amps, 50/60 Hz, UL
View Full Product DetailsSpeed Control, Voltage 115, Max. Amps 5, Max. Wattage 575, Switch Color Black, Brushed Aluminum, Plate Color Brushed Aluminum, Height (In.) 4 in, Width (In.) 2 in, Fits Standard Gang Box, For Use With Fans Under 5 Amps, 50/60 Hz, UL
View Full Product DetailsAdjustable Speed AC Motor Control, Input Voltage 120, Output Voltage 120, 60/50 Hz, Max Amps 2.5, 1/4 HP Max, Length 2 In, Width 1 1/2 In, Depth 1 3/32 In, For Use With Universal, Shaded Pole and PSC Motors on Fans, Blowers, Pumps, Vibratory Feeders, Heating and Lighting, Features Controls Most Single Phase AC Motors and Restrictive Loads, Not Equipped to Handle Capacitor Start Motors, Includes Knob, Dial Plate, Speed Pot with On/Off Switch, 2 Leads with Bare Ends
View Full Product DetailsAdjustable Speed AC Motor Control, Input Voltage 120, Output Voltage 120, 60/50 Hz, Max Amps 2.5, 1/4 HP Max, Length 2 In, Width 1 1/2 In, Depth 1 3/32 In, For Use With Universal, Shaded Pole and PSC Motors on Fans, Blowers, Pumps, Vibratory Feeders, Heating and Lighting, Features Controls Most Single Phase AC Motors and Restrictive Loads, Not Equipped to Handle Capacitor Start Motors, Includes Knob, Dial Plate, Speed Pot with On/Off Switch, 2 Leads with Bare Ends
View Full Product DetailsBroadcast Spreader, Capacity 100 lb, Handle Fixed T, Drop Type High Output, Flow Control Cable, Includes Cover, Hopper Screen, For Use With Salt and Rock Salt, Spread Width 20 ft, Frame Steel, Hopper Material Polyethylene, Wheel Type Knobby, Wheel Dia. 10 in, Wheel Width 4 in, Axle Type Steel, Features Heavy Duty Transmission and Large Tires
View Full Product DetailsBroadcast Spreader, Capacity 100 lb, Handle Fixed T, Drop Type High Output, Flow Control Cable, Includes Cover, Hopper Screen, For Use With Salt and Rock Salt, Spread Width 20 ft, Frame Steel, Hopper Material Polyethylene, Wheel Type Knobby, Wheel Dia. 10 in, Wheel Width 4 in, Axle Type Steel, Features Heavy Duty Transmission and Large Tires
View Full Product Details