Variable Speed Polisher
Count on great prices, fast shipping and friendly service every time you order a variable speed polisher from Zoro.
Featured Product
Electric Right Angle Polisher, Size 7 and 9, No Load RPM 0 to 3500, Amps 12.0 A, Spindle Thread Size 5/8 In.-11, Cord 8 ft, Features All Ball-Bearing Construction, Controlled Finishing System (CFS), Electronic Module, Heat-Treated Precision-Cut Steel Gears, Bearings Ball, Tool Length 18 1/2 in, Tool Weight 6.7 lb, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger, Includes 2 Position Side Handle, Rubber Backing Pad. The DWP849 7" / 9" Variable Speed Polisher has a powerful 12 Amp motor with ball Bearing construction and electronic control to deliver desired finish results. Variable speed trigger allows user to control speed from 0 to dialed maximum setting.
View Full Product DetailsElectric Right Angle Polisher, Size 7 and 9, No Load RPM 0 to 3500, Amps 12.0 A, Spindle Thread Size 5/8 In.-11, Cord 8 ft, Features All Ball-Bearing Construction, Controlled Finishing System (CFS), Electronic Module, Heat-Treated Precision-Cut Steel Gears, Bearings Ball, Tool Length 18 1/2 in, Tool Weight 6.7 lb, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger, Includes 2 Position Side Handle, Rubber Backing Pad. The DWP849 7" / 9" Variable Speed Polisher has a powerful 12 Amp motor with ball Bearing construction and electronic control to deliver desired finish results. Variable speed trigger allows user to control speed from 0 to dialed maximum setting.
View Full Product DetailsShop Variable Speed Polisher
Variable Speed Polisher/Sander, 7 In.
View Full Product DetailsThe MILWAUKEE® M18 FUEL™ 7 in. variable speed polisher is the world’s first cordless full-size rotary polisher. By harnessing the power, performance and run-time of M18 FUEL™ technology, this tool delivers corded performance that allows users to power through the most demanding applications. At more than 1 lb lighter than corded, and the ability to deliver total control through a variable speed dial and trigger, the new M18 FUEL™ polisher frees users from the extra work, distractions, paint damage, and inconvenience caused by cords. Paired with M18 XC5.0 batteries, the M18 FUEL™ polisher can complete a full size car on one charge when working on moderate to good paint. The M18 FUEL™ polisher is equipped with a rubber over mold front housing to protect the paint from scratches in use as well as a removable dust cover to protect the motor and electronics from wool fibers and residue. The new tool is designed to distribute more of its weight over the pad, providing natural pressure on the surface area and more comfort to the user while polishing.
View Full Product DetailsThe MILWAUKEE® M18 FUEL™ 7 in. variable speed polisher is the world’s first cordless full-size rotary polisher. By harnessing the power, performance and run-time of M18 FUEL™ technology, this tool delivers corded performance that allows users to power through the most demanding applications. At more than 1 lb lighter than corded, and the ability to deliver total control through a variable speed dial and trigger, the new M18 FUEL™ polisher frees users from the extra work, distractions, paint damage, and inconvenience caused by cords. Paired with M18 XC5.0 batteries, the M18 FUEL™ polisher can complete a full size car on one charge when working on moderate to good paint. The M18 FUEL™ polisher is equipped with a rubber over mold front housing to protect the paint from scratches in use as well as a removable dust cover to protect the motor and electronics from wool fibers and residue. The new tool is designed to distribute more of its weight over the pad, providing natural pressure on the surface area and more comfort to the user while polishing.
View Full Product DetailsRandom Orbital Polisher, Size 6, No Load RPM 2500 to 6800, Amps 4.5 A, Spindle Thread Size 5/16 In.-24, Cord 7 ft 2-Conductor, Features 120 V, Random, Swirl Free Polishing Action, Bearings Ball and Roller, Tool Length 11 1/2 in, Tool Weight 5.8 lb, Handle Design Barrel Grip, Speed Type Variable, Switch Type Slide, Includes Polishing Pad, Side Handle, Wrench. Ideal for polishing and sanding automotive and marine projects, this 6 in. Variable-Speed Random Orbit Polisher features a 4.5-amp motor for high overload protection and random orbit. Compact and lightweight at just 5-1/2 lbs., it delivers professional, swirl-free sanding/polishing action with an electronic variable-speed dial to select 2, 500-6, 800 OPM. Accepts 5/16 to 24 spindle thread accessories. Full ball-and-roller Bearing construction provides durability under industrial workloads. It features a proprietary counter balance for use with a 6-in. sanding/polishing pad and two-position (left or right) removable side handle for greater comfort and control.
View Full Product DetailsRandom Orbital Polisher, Size 6, No Load RPM 2500 to 6800, Amps 4.5 A, Spindle Thread Size 5/16 In.-24, Cord 7 ft 2-Conductor, Features 120 V, Random, Swirl Free Polishing Action, Bearings Ball and Roller, Tool Length 11 1/2 in, Tool Weight 5.8 lb, Handle Design Barrel Grip, Speed Type Variable, Switch Type Slide, Includes Polishing Pad, Side Handle, Wrench. Ideal for polishing and sanding automotive and marine projects, this 6 in. Variable-Speed Random Orbit Polisher features a 4.5-amp motor for high overload protection and random orbit. Compact and lightweight at just 5-1/2 lbs., it delivers professional, swirl-free sanding/polishing action with an electronic variable-speed dial to select 2, 500-6, 800 OPM. Accepts 5/16 to 24 spindle thread accessories. Full ball-and-roller Bearing construction provides durability under industrial workloads. It features a proprietary counter balance for use with a 6-in. sanding/polishing pad and two-position (left or right) removable side handle for greater comfort and control.
View Full Product DetailsElectric Right Angle Polisher, Size 7 and 9, No Load RPM 0 to 3500, Amps 12.0 A, Spindle Thread Size 5/8 In.-11, Cord 8 ft, Features All Ball-Bearing Construction, Controlled Finishing System (CFS), Electronic Module, Heat-treated, Precision-cut Steel Gears, Soft Start, Wool Ingestion Shields; Non Mar Rubber Gear Case Cover, Bearings Ball, Tool Length 17 5/16 in, Tool Weight 3.1 lb, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger. The DWP849X 7" / 9" Variable Speed Polisher with Soft Start has a powerful 12 Amp motor with ball Bearing construction and electronic control to deliver desired finish results. Variable speed trigger allows user to control speed from 0 to dialed maximum setting.
View Full Product DetailsElectric Right Angle Polisher, Size 7 and 9, No Load RPM 0 to 3500, Amps 12.0 A, Spindle Thread Size 5/8 In.-11, Cord 8 ft, Features All Ball-Bearing Construction, Controlled Finishing System (CFS), Electronic Module, Heat-treated, Precision-cut Steel Gears, Soft Start, Wool Ingestion Shields; Non Mar Rubber Gear Case Cover, Bearings Ball, Tool Length 17 5/16 in, Tool Weight 3.1 lb, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger. The DWP849X 7" / 9" Variable Speed Polisher with Soft Start has a powerful 12 Amp motor with ball Bearing construction and electronic control to deliver desired finish results. Variable speed trigger allows user to control speed from 0 to dialed maximum setting.
View Full Product DetailsElectric Right Angle Polisher, Size 7, No Load RPM 600 to 3000, Amps 10.0 A, Spindle Thread Size 5/8 in, Cord 8 ft, Features Lock On Button, Side Handle, Speed Control, Soft Start, Variable Speed, Bearings Ball and Needle, Tool Length 18 1/2 in, Tool Weight 6.6 lb, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger, Includes Hook and Loop Pad and Wrench
View Full Product DetailsElectric Right Angle Polisher, Size 7, No Load RPM 600 to 3000, Amps 10.0 A, Spindle Thread Size 5/8 in, Cord 8 ft, Features Lock On Button, Side Handle, Speed Control, Soft Start, Variable Speed, Bearings Ball and Needle, Tool Length 18 1/2 in, Tool Weight 6.6 lb, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger, Includes Hook and Loop Pad and Wrench
View Full Product DetailsDEWALT 20V MAX* XR(R) 5 in. Cordless Variable-Speed Random Orbit Polisher Kit
Zoro # G2907338 Mfr # DCM848P2Cordless Polisher Kit, Battery Included, Voltage 20.0 V, Size 5 in, No Load RPM 2000 to 5500, Spindle Thread Size 5 in, Cordless Tool Battery Type Li-Ion, Switch Type Variable Speed Trigger, Tool Length 20 in, Tool Weight 5.5 lb, Series 20V MAX XR(R), Battery Included (2) 31AC52, Battery Pack Replacement 31AC53, Battery Capacity 5.0 Ah, Handle Design Bail and Side, Features Brushless Motor, Rubber Gear Case Overmold, Variable Speed, Includes 5 in Backing Plate, Torx Key, Kit Bag. This 20V MAX* cordless kit includes a 5 in. Random Orbit Polisher, two 20V MAX* 5.0Ah batteries, charger, and kit bag. The high-efficiency brushless motor delivers up to 75% more runtime over brushed. The variable-speed trigger and dial allow for better control during car, headlight, windshield, and glass polishing applications. The 2.1 in. orbit diameter combined with the included 5 in. backing plate is recommended for most applications.
View Full Product DetailsCordless Polisher Kit, Battery Included, Voltage 20.0 V, Size 5 in, No Load RPM 2000 to 5500, Spindle Thread Size 5 in, Cordless Tool Battery Type Li-Ion, Switch Type Variable Speed Trigger, Tool Length 20 in, Tool Weight 5.5 lb, Series 20V MAX XR(R), Battery Included (2) 31AC52, Battery Pack Replacement 31AC53, Battery Capacity 5.0 Ah, Handle Design Bail and Side, Features Brushless Motor, Rubber Gear Case Overmold, Variable Speed, Includes 5 in Backing Plate, Torx Key, Kit Bag. This 20V MAX* cordless kit includes a 5 in. Random Orbit Polisher, two 20V MAX* 5.0Ah batteries, charger, and kit bag. The high-efficiency brushless motor delivers up to 75% more runtime over brushed. The variable-speed trigger and dial allow for better control during car, headlight, windshield, and glass polishing applications. The 2.1 in. orbit diameter combined with the included 5 in. backing plate is recommended for most applications.
View Full Product DetailsMilwaukee Tool continues to expand its 12 Volt lithium-ion system with the introduction of the new M12 variable speed polisher/sander. Optimized to provide the fastest and most precise detail work, the new tool performs the work of two tools in one by easily switching between polishing and sanding modes. As the most compact cordless polisher on the market, the M12 polisher/sander is the perfect complement to a full size polisher for a faster finish. Featuring dual mode control and a variable speed trigger, the M12 polisher/sander delivers increased user control, regardless of the application. A tool-free accessory change allows the user to quickly change between polishing and sanding accessories.
View Full Product DetailsMilwaukee Tool continues to expand its 12 Volt lithium-ion system with the introduction of the new M12 variable speed polisher/sander. Optimized to provide the fastest and most precise detail work, the new tool performs the work of two tools in one by easily switching between polishing and sanding modes. As the most compact cordless polisher on the market, the M12 polisher/sander is the perfect complement to a full size polisher for a faster finish. Featuring dual mode control and a variable speed trigger, the M12 polisher/sander delivers increased user control, regardless of the application. A tool-free accessory change allows the user to quickly change between polishing and sanding accessories.
View Full Product DetailsElectric Polisher, Size 7, No Load RPM 0 to 3000, Amps 10.0 A, Spindle Thread Size 5/8 In.-11, Cord 8 ft, Features Gear Housing, Lock On Switch, Rubberized Loop Handle, Soft Start, Variable Speed, Tool Length 18 1/2 in, Tool Weight 7.0 lb, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger, Includes 7 in Backing Pad, Blade Wrench, Contractor Bag, 7 in Compounding Wool Bonnet, 7 in Polishing Wool Bonnet
View Full Product DetailsElectric Polisher, Size 7, No Load RPM 0 to 3000, Amps 10.0 A, Spindle Thread Size 5/8 In.-11, Cord 8 ft, Features Gear Housing, Lock On Switch, Rubberized Loop Handle, Soft Start, Variable Speed, Tool Length 18 1/2 in, Tool Weight 7.0 lb, Handle Design Rat Tail, Speed Type Variable, Switch Type Trigger, Includes 7 in Backing Pad, Blade Wrench, Contractor Bag, 7 in Compounding Wool Bonnet, 7 in Polishing Wool Bonnet
View Full Product DetailsDEWALT 20V MAX* XR(R) 7 in. Cordless Variable-Speed Rotary Polisher Kit
Zoro # G4354116 Mfr # DCM849P2Cordless Polisher Kit, Battery Included, Voltage 20.0 V, Size 7 in, No Load RPM 800 to 2200, Spindle Thread Size 5/8 in x 11 in, Cordless Tool Battery Type Li-Ion, Switch Type Variable Speed Trigger, Tool Length 20 in, Tool Weight 4.8 lb, Series 20V MAX XR(R), Battery Included (2) 52NA71, Battery Pack Replacement 52NA72, Battery Capacity 6.0 Ah, Handle Design Bail and Side, Features Brushless Motor, Rubber Gear Case Overmold, Variable Speed, Includes 7 in Backing Plate, Kit Bag. This 20V MAX* cordless kit includes a 7 in. Cordless Rotary Polisher, two 20V MAX* 5.0Ah batteries, charger, and kit bag. The high-efficiency brushless motor delivers up to 75% more runtime over brushed. No-load speed of 800-2200 RPM with the variable-speed trigger and dial allows for application on cars, headlights, windshields, fiber glass, gelcoat, and for glass-polishing applications. The included 7 in. backing plate is recommended for most applications.
View Full Product DetailsCordless Polisher Kit, Battery Included, Voltage 20.0 V, Size 7 in, No Load RPM 800 to 2200, Spindle Thread Size 5/8 in x 11 in, Cordless Tool Battery Type Li-Ion, Switch Type Variable Speed Trigger, Tool Length 20 in, Tool Weight 4.8 lb, Series 20V MAX XR(R), Battery Included (2) 52NA71, Battery Pack Replacement 52NA72, Battery Capacity 6.0 Ah, Handle Design Bail and Side, Features Brushless Motor, Rubber Gear Case Overmold, Variable Speed, Includes 7 in Backing Plate, Kit Bag. This 20V MAX* cordless kit includes a 7 in. Cordless Rotary Polisher, two 20V MAX* 5.0Ah batteries, charger, and kit bag. The high-efficiency brushless motor delivers up to 75% more runtime over brushed. No-load speed of 800-2200 RPM with the variable-speed trigger and dial allows for application on cars, headlights, windshields, fiber glass, gelcoat, and for glass-polishing applications. The included 7 in. backing plate is recommended for most applications.
View Full Product DetailsOrbital Polisher, Voltage 120, Size (In.) 10, No Load RPM 3300, 0.65 Amps @ 120V, Integrated Multi-Grip for Reaching and Less Fatique, Ergonomic Handle Positioning Handle Design, 3300 RPM Speed Type, Switch Type On/Off Rocker, Tool Length (In.) 10, Tool Weight (Lb.) 4.5, Standards UL / ETL, Includes Foam Applicator Bonnet and Microfiber Removal Bonnet
View Full Product DetailsOrbital Polisher, Voltage 120, Size (In.) 10, No Load RPM 3300, 0.65 Amps @ 120V, Integrated Multi-Grip for Reaching and Less Fatique, Ergonomic Handle Positioning Handle Design, 3300 RPM Speed Type, Switch Type On/Off Rocker, Tool Length (In.) 10, Tool Weight (Lb.) 4.5, Standards UL / ETL, Includes Foam Applicator Bonnet and Microfiber Removal Bonnet
View Full Product Details