customer-service Help

Vbelt

Count on great prices, fast shipping and friendly service every time you order a vbelt from Zoro.

Shop Vbelt

$9.99

Getting that screw to stay put while you get it in place is much easier with Klein's Slotted Screw-Holding screwdriver. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places. The smooth Comfordome handle fits comfortably in the palm of the hand. The red handle makes this tool easily identifiable. Split-blade screw-holding driver wedges into screw slot. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places. Not designed for torquing or tightening. Manufactured in the United States for maximum strength and durability.

View Full Product Details
$5.93

V-Belt, V-Belt Section 4L, Industry Number 4L220, Number of Ribs 1, Outside Length 22 in, Top Width 1/2 in, Thickness 5/16 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F

View Full Product Details
$9.94

V-Belt, V-Belt Section 4L, Industry Number 4L520, Number of Ribs 1, Outside Length 52 in, Top Width 1/2 in, Thickness 5/16 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F

View Full Product Details
$6.51

V-Belt, V-Belt Section 4L, Industry Number 4L300, Number of Ribs 1, Outside Length 30 in, Top Width 1/2 in, Thickness 5/16 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F

View Full Product Details
$5.80

V-Belt, V-Belt Section 4L, Industry Number 4L240, Number of Ribs 1, Outside Length 24 in, Top Width 1/2 in, Thickness 5/16 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F

View Full Product Details
$8.31

V-Belt, V-Belt Section 4L, Industry Number 4L440, Number of Ribs 1, Outside Length 44 in, Top Width 1/2 in, Thickness 5/16 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F

View Full Product Details
$8.19

V-Belt, V-Belt Section 4L, Industry Number 4L420, Number of Ribs 1, Outside Length 42 in, Top Width 1/2 in, Thickness 5/16 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F

View Full Product Details
$6.48

V-Belt, V-Belt Section 3L, Industry Number 3L190, Number of Ribs 1, Outside Length 19 in, Top Width 3/8 in, Thickness 7/32 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F

View Full Product Details
$7.49

V-Belt, V-Belt Section 4L, Industry Number 4L350, Number of Ribs 1, Outside Length 35 in, Top Width 1/2 in, Thickness 5/16 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F

View Full Product Details

DAYTON A40 V-Belt, Outside Length 42"

Zoro # G1686641 Mfr # 1A109
$10.09

V-Belt, V-Belt Section A, Industry Number A40, Number of Ribs 1, Outside Length 42 in, Top Width 1/2 in, Thickness 5/16 in, Material Fabric Cover, Rubber Body, Polyester Cords, Construction Wrapped, Temp. Range -22 Degrees to 194 Degrees F

View Full Product Details