Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Versa-Matic

Count on great prices, fast shipping and friendly service every time you order a versa-matic from Zoro.

Featured Product

VERSA-MATIC Drum Pump,11 gpm,Santoprene,1/2 in. E5PP6X669C-DRUM
$969.99
  • Air Operated Drum Pump, Pump Package Type Basic Pump without Discharge Hose, Air Inlet Size 3/8 in FNPT, Air Outlet Size 3/8 In., For Container Size 55 gal, For Container Type Drum, Max. Flow Rate 11 gpm, Max. Viscosity 1000 cP, Discharge Connection Type FNPT, Discharge Tube Outlet ID 1/2 In., Discharge Tube Outlet OD 1-3/16 In., Min. Air Pressure 20 psi, Max. Air Pressure 100 psi, Ratio 1:1, Max. Head - Pumps 231 ft, Max. Head Pressure 100 psi, Max. Outlet Pressure 100 psi

  • View Full Product Details

Shop Versa-Matic