Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vice Grip Clamps

We make finding vice grip clamps fast and simple every time!

Featured Product

IRWIN VISE-GRIP Locking C-Clamp, 6", 2-1/8Cap, 1-1/2"Throat, Size: 2-1/8" 6SP
$8.11 15% off
$6.89
  • Locking C-Clamps, Locking C-Clamp, Max. Opening 2 1/8 in, Throat Depth 1 1/2 in, Clamping Force Not Rated, Nominal Clamp Size 6 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 6 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649

  • View Full Product Details

Shop Vice Grip Clamps

  • IRWIN VISE-GRIP Locking C-Clamp,6",2-1/8Cap,1-1/2"Throat 6R
    $7.76 14% off
    $6.60
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 2 1/8 in, Throat Depth 1 1/2 in, Clamping Force Not Rated, Nominal Clamp Size 6 in, Number of Pieces 1, Swivel Pad No, Tether Capable, Overall Clamp Length 6 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649

    • View Full Product Details

  • IRWIN VISE-GRIP Locking Clamp Set,6", 11", 18", 24",8 Pc 8107ZR
    $167.67 10% off
    $150.90
    • Locking Clamp Sets, Locking Clamp Set, Max. Opening 9 1/2 in, 2 1/8, 3 3/8, Throat Depth 2 5/8 in, 1 1/2, Clamping Force Not Rated, Nominal Clamp Size 6 in, 11 in, 18 in, 24 in, Number of Pieces 8, Swivel Pad No, Standard Tool (Accessory Needed for Tethering), Overall Clamp Length 6 in, 11 in, 18 in, 24 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, ANSI, Includes (2) No. 6R, (2) 11R, (2) 18R, (2) 24R

    • View Full Product Details

  • IRWIN VISE-GRIP Locking C-Clamp,4",1-5/8Cap,1-1/4"Throat 4SP
    $7.66 10% off
    $6.89
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 1 5/8 in, Throat Depth 1 1/4 in, Clamping Force Not Rated, Nominal Clamp Size 4 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 4 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649

    • View Full Product Details

  • IRWIN VISE-GRIP 11" Locking C-Clamp 3-3/8" Jaw Capacity (11SP) 11SP
    $18.95 19% off
    $15.16
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 3 3/8 in, Throat Depth 2 5/8 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 11 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649

    • View Full Product Details

  • IRWIN VISE-GRIP 11" Locking C-Clamp 3-3/8" Jaw Capacity (11R) 11R
    $16.89 20% off
    $13.51
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 3 3/8 in, Throat Depth 2 5/8 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad No, Tether Capable, Overall Clamp Length 11 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649

    • View Full Product Details

  • IRWIN VISE-GRIP 10" Curved Jaw Locking Pliers with Wire Cutter (10WR) 10WR
    $8.99 15% off
    $7.64
    • Pliers, Locking Pliers, Locking Plier, Curved Jaw, Jaw Capacity 1-7/8 in, Jaw Length 1 15/64 in, Jaw Thickness 7/16 in, Jaw Width 5/8 in, Overall Length 10 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Hex Key Adjusting Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated

    • View Full Product Details

  • IRWIN VISE-GRIP Locking C-Clamp,9",4-1/2Cap,4-3/4"Throat 9SP
    $12.54 9% off
    $11.29
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 4 1/2 in, Throat Depth 4 3/4 in, Clamping Force Not Rated, Nominal Clamp Size 9 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 9 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment

    • View Full Product Details

  • IRWIN VISE-GRIP 18" Locking C-Clamp 8" Jaw capacity (18SP) 18SP
    $22.58 10% off
    $20.32
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 8 in, Throat Depth 9 1/2 in, Clamping Force 2000 lb, Nominal Clamp Size 18 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 18 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Adjusts Clamping Pressure, ASME B107.36-2002

    • View Full Product Details

  • IRWIN VISE-GRIP Locking Pliers,Plain Grip,6 In. L 6LN
    $8.86 15% off
    $7.53
    • Pliers, Locking Pliers, Locking Plier, Long Nose, Jaw Capacity 2-1/4 in, Jaw Length 2 in, Jaw Thickness 5/16 in, Jaw Width 5/32 in, Overall Length 6 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Knurled Thumb Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated

    • View Full Product Details

  • IRWIN VISE-GRIP Locking Pliers Set,Plain Grip 428GS
    $30.53 9% off
    $27.48
    • Plier Sets, Locking Plier Sets, Locking Pliers Set, Number of Pieces 4, Jaw Capacity 1-1/4 in, 1-1/8 in, 1-7/8 in, 2-1/4 in, Jaw Length 1 in, 1-1/2 in, 1-51/64 in, 51/64 in, Overall Length 10 in, 5 in, 6 in, 7 in, Handle Type Plain Grip, Jaw Release Lever Guarded Trigger Release, Wire Cutter Yes, Tether Capable, Includes No. 10CR, 7R, 6LN, 5WR, Jaw Style Curved, Straight, Long Nose, Features Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work

    • View Full Product Details

  • IRWIN VISE-GRIP Locking Pliers,Plain Grip,10 In. L 102L3 - 10R
    $10.67 19% off
    $8.54
    • Pliers, Locking Pliers, Locking Plier, Straight Jaw, Jaw Capacity 1-3/4 in, Jaw Length 1 15/64 in, Jaw Thickness 7/16 in, Jaw Width 5/8 in, Overall Length 10 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter No, Screw Mechanism Hex Key Adjusting Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated, Features Hooded Design, Maximum Contact on Flat, Square, or Hex, Standards ANSI Specification

    • View Full Product Details