Victory Innovations
We have the victory innovations you need to get the job done right.
Featured Product
VICTORY Professional Cordless Electrostatic Backpack Disinfectant Sprayer Kit
Zoro # G9274720 Mfr # VP300ESKVictory Professional Cordless Electrostatic Backpack Sprayer Kit, Includes: (1) VP300ES Professional Cordless Electrostatic Backpack Sprayer, (1) VP20A Professional 16.8V 3400mAh Lithium-Ion Battery, (1) VP10 Professional 16.8V Charger, (1) VP49 Nozzle Wrench, (1) VP50 3-in-1 Nozzle (40/80/110 Microns), (1) VP31 Backpack 2.25 Gallon Tank
View Full Product DetailsVictory Professional Cordless Electrostatic Backpack Sprayer Kit, Includes: (1) VP300ES Professional Cordless Electrostatic Backpack Sprayer, (1) VP20A Professional 16.8V 3400mAh Lithium-Ion Battery, (1) VP10 Professional 16.8V Charger, (1) VP49 Nozzle Wrench, (1) VP50 3-in-1 Nozzle (40/80/110 Microns), (1) VP31 Backpack 2.25 Gallon Tank
View Full Product DetailsShop Victory Innovations
Victory Professional Cordless Electrostatic Handheld Sprayer Kit, Includes: (1) VP200ES Professional Cordless Electrostatic Handheld Sprayer, (1) VP20A Professional 16.8V 3400mAh Lithium Battery, (1) VP10 Professional 16.8V Battery Charger, (1) VP49 Nozzle Wrench, (1) VP50 3-in-1 Nozzle (40/80/110 Microns), (1) Heavy Duty Water Resistant Carry Case, (1) VP30 Handheld 33.8oz Tank with Cap
View Full Product DetailsVictory Professional Cordless Electrostatic Handheld Sprayer Kit, Includes: (1) VP200ES Professional Cordless Electrostatic Handheld Sprayer, (1) VP20A Professional 16.8V 3400mAh Lithium Battery, (1) VP10 Professional 16.8V Battery Charger, (1) VP49 Nozzle Wrench, (1) VP50 3-in-1 Nozzle (40/80/110 Microns), (1) Heavy Duty Water Resistant Carry Case, (1) VP30 Handheld 33.8oz Tank with Cap
View Full Product DetailsElectrostatic Backpack Sprayer, Cordless, Capacity (Oz.) 288 fl oz, HDPE, 3-In-1 Nozzle, LED Light, Refillable, Thin Even Spray Pattern, For Use With Decontamination, Ideal for Disinfecting, Odor Removal, Pesticides/Fertilizing, Sanitizing, Includes (1) VP10 Professional 16.8V Charger, (1) VP20A Professional 16.8V 3400mAh Lithium-Ion Battery, (1) VP31 Backpack 2.25 Gallon Tank, (1) VP49 Nozzle Wrench, (1) VP50 3-in-1 Nozzle (40/80/110 Microns), (1) VP72 12inch Extension Wand
View Full Product DetailsElectrostatic Backpack Sprayer, Cordless, Capacity (Oz.) 288 fl oz, HDPE, 3-In-1 Nozzle, LED Light, Refillable, Thin Even Spray Pattern, For Use With Decontamination, Ideal for Disinfecting, Odor Removal, Pesticides/Fertilizing, Sanitizing, Includes (1) VP10 Professional 16.8V Charger, (1) VP20A Professional 16.8V 3400mAh Lithium-Ion Battery, (1) VP31 Backpack 2.25 Gallon Tank, (1) VP49 Nozzle Wrench, (1) VP50 3-in-1 Nozzle (40/80/110 Microns), (1) VP72 12inch Extension Wand
View Full Product DetailsElectrostatic Handheld Sprayer, Cordless, Capacity (Oz.) 32 fl oz, HDPE, 3-In-1 Nozzle, LED Light, Refillable, Thin Even Spray Pattern, For Use With Decontamination, Ideal for Disinfecting, Odor Removal, Pesticides/Fertilizing, Sanitizing
View Full Product DetailsElectrostatic Handheld Sprayer, Cordless, Capacity (Oz.) 32 fl oz, HDPE, 3-In-1 Nozzle, LED Light, Refillable, Thin Even Spray Pattern, For Use With Decontamination, Ideal for Disinfecting, Odor Removal, Pesticides/Fertilizing, Sanitizing
View Full Product DetailsVICTORY Professional Cordless Electrostatic 16.8V Lithium-Ion 2X Battery
Zoro # G9269324 Mfr # VP20BVictory VP20B 16.8V Lithium-Ion 2X Battery, 6800mAh, Runtime: 8 hours, Battery Life: 800 charges, Additional or Replacement battery for VP200ES Handheld Sprayer or VP300ES Backpack Sprayer
View Full Product DetailsVictory VP20B 16.8V Lithium-Ion 2X Battery, 6800mAh, Runtime: 8 hours, Battery Life: 800 charges, Additional or Replacement battery for VP200ES Handheld Sprayer or VP300ES Backpack Sprayer
View Full Product DetailsVictory VP91 Carry Strap for VP200ES, Material: Ballastic Nylon with Bungee Cord
View Full Product DetailsVictory VP91 Carry Strap for VP200ES, Material: Ballastic Nylon with Bungee Cord
View Full Product DetailsVictory Extension Wand, Size: 24", Non-Conductive, Non-Corrosive, Accepts all Victory spray nozzles including the standard VP50 3-in-1 nozzle. Nozzle not included. For VP200ES Handheld Sprayer or VP300ES Backpack Sprayer.
View Full Product DetailsVictory Extension Wand, Size: 24", Non-Conductive, Non-Corrosive, Accepts all Victory spray nozzles including the standard VP50 3-in-1 nozzle. Nozzle not included. For VP200ES Handheld Sprayer or VP300ES Backpack Sprayer.
View Full Product DetailsULV Backpack Fogger/Sprayer
View Full Product DetailsMicro ULV Fogger, 18 In. Hose, 1.6 gal. Cap
View Full Product DetailsAtomizer Fogger, Electric 2 gal.
View Full Product DetailsCHAPIN 4 gal. Euro Style Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length
Zoro # G4268074 Mfr # 61500Backpack Sprayer, Sprayer Type Backpack, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release Yes, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 48 in, Fill Opening Size 4 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 90 psi, Wand Length 21 in
View Full Product DetailsBackpack Sprayer, Sprayer Type Backpack, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release Yes, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 48 in, Fill Opening Size 4 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Max Sprayer Pressure 90 psi, Wand Length 21 in
View Full Product DetailsMILWAUKEE 4 gal. Backpack Sprayer Kit, HDPE Tank, Cone, Fan Spray Pattern, 48 in Hose Length
Zoro # G4113883 Mfr # 2820-21PSThe MILWAUKEE® M18™ SWITCH TANK™ 4-Gallon Backpack Sprayer kit delivers the industry’s first interchangeable tank design with no manual pumping. Designed to meet the needs of professional landscape maintenance, the battery-powered backpack sprayer delivers instant, constant and adjustable pressure up to 120 PSI and a 25 ft spray distance. The 5-mode pressure adjustment knob adjusts the pressure between 20 – 120 PSI for a wide range of applications. The M18™ REDLITHIUM™ XC3.0 Battery provides up to 12 tanks of spraying per charge. The sprayer has a dual diaphragm pump for longer pump life and Viton® seals for increased durability against harsh chemicals. The sprayer tank has a wide mouth opening for easier pouring and a strainer that filters debris from getting into the tank. The backpack frame has wide straps for added comfort during extended spraying applications and a handle for convenient transport and storage.The 4-gallon sprayer is made up of two components – the M18™ SWITCH TANK™ Powered Base and the SWITCH TANK™ 4-Gallon Sprayer Tank Assembly. The Powered Base includes the motor, battery compartment, and REDLINK™ electronics. The interchangeable Tank Assembly includes the pump, hose, and wand. The isolated pump, hose, and wand design allows different tank assemblies to be added for different spraying applications, eliminating cross-chemical contamination. It also allows the tank assembly to be replaced at a lower cost of ownership compared to replacing the entire sprayer. The Powered Base is compatible with the SWITCH TANK™ 4-Gallon Concrete Sprayer (49-16-28CS) and 4-Gallon Water Supply (49-16-28WS) Tank Assemblies. The M18™ SWITCH TANK™ 4-Gallon Backpack Sprayer is part of the M18™ system which is fully compatible with over 175 tools. The kit also includes one M18™ REDLITHIUM™ XC3.0 Battery and an M18™/M12™ Multi-Voltage Charger.
View Full Product DetailsThe MILWAUKEE® M18™ SWITCH TANK™ 4-Gallon Backpack Sprayer kit delivers the industry’s first interchangeable tank design with no manual pumping. Designed to meet the needs of professional landscape maintenance, the battery-powered backpack sprayer delivers instant, constant and adjustable pressure up to 120 PSI and a 25 ft spray distance. The 5-mode pressure adjustment knob adjusts the pressure between 20 – 120 PSI for a wide range of applications. The M18™ REDLITHIUM™ XC3.0 Battery provides up to 12 tanks of spraying per charge. The sprayer has a dual diaphragm pump for longer pump life and Viton® seals for increased durability against harsh chemicals. The sprayer tank has a wide mouth opening for easier pouring and a strainer that filters debris from getting into the tank. The backpack frame has wide straps for added comfort during extended spraying applications and a handle for convenient transport and storage.The 4-gallon sprayer is made up of two components – the M18™ SWITCH TANK™ Powered Base and the SWITCH TANK™ 4-Gallon Sprayer Tank Assembly. The Powered Base includes the motor, battery compartment, and REDLINK™ electronics. The interchangeable Tank Assembly includes the pump, hose, and wand. The isolated pump, hose, and wand design allows different tank assemblies to be added for different spraying applications, eliminating cross-chemical contamination. It also allows the tank assembly to be replaced at a lower cost of ownership compared to replacing the entire sprayer. The Powered Base is compatible with the SWITCH TANK™ 4-Gallon Concrete Sprayer (49-16-28CS) and 4-Gallon Water Supply (49-16-28WS) Tank Assemblies. The M18™ SWITCH TANK™ 4-Gallon Backpack Sprayer is part of the M18™ system which is fully compatible with over 175 tools. The kit also includes one M18™ REDLITHIUM™ XC3.0 Battery and an M18™/M12™ Multi-Voltage Charger.
View Full Product Details