Voltage Monitor
Count on great prices, fast shipping and friendly service every time you order a voltage monitor from Zoro.
Featured Product
ICM Line Voltage Monitor, Manual or Automatic Reset, 190 to 600 Volts, 0 to 10 min Time Delay
Zoro # G8506836 Mfr # ICM455Line Voltage Monitor, Manual or Automatic Reset, Control Volts 18 to 240, NC Output (Amps) 6, N.O. Output (Amps) 10, Voltage 190 to 600, Phase Three, 50/60, 2 to 20, Adj., Button Adjustable, Time Delay 0 to 10 min, Response Time (ms) 100, Temp. Rating (F) -4 to 158, 100-Fault Memory Memory Storage, Monitors Faulty Power, High/Low Voltage, Incorrect Sequencing and Rapid Short Cycling, Line and Load Side for Voltage Unbalance, Phase Loss, Reversal, 5 1/2 in, 1 1/2 in, 4 1/2 in
View Full Product DetailsLine Voltage Monitor, Manual or Automatic Reset, Control Volts 18 to 240, NC Output (Amps) 6, N.O. Output (Amps) 10, Voltage 190 to 600, Phase Three, 50/60, 2 to 20, Adj., Button Adjustable, Time Delay 0 to 10 min, Response Time (ms) 100, Temp. Rating (F) -4 to 158, 100-Fault Memory Memory Storage, Monitors Faulty Power, High/Low Voltage, Incorrect Sequencing and Rapid Short Cycling, Line and Load Side for Voltage Unbalance, Phase Loss, Reversal, 5 1/2 in, 1 1/2 in, 4 1/2 in
View Full Product DetailsShop Voltage Monitor
ICM Line Voltage Monitor, Manual or Automatic Reset, 10 Contact Rating (Amps), 80 to 300 Volts
Zoro # G3342577 Mfr # ICM492Line Voltage Monitor, Manual or Automatic Reset, Control Volts 24-240, NC Output (Amps) 10, N.O. Output (Amps) 10, Contact Rating (Amps) 10, Pick Up -, Hold -, Drop Out -, Voltage 80 to 300, Phase Single, 50/60, -, 5 to 25, Adj., Increased Torque (Oz.-In.) -, -, Time Delay Adj. 0 to 720 Sec., Response Time (ms) 0.1-10 sec, Temp. Rating (F) -40 To 167, Programmable 25-Fault Memory Storage, Monitors High/Low Voltage, Voltage Unbalance, 3 in, 1 3/8 in, 3 1/4 in, HVACR
View Full Product DetailsLine Voltage Monitor, Manual or Automatic Reset, Control Volts 24-240, NC Output (Amps) 10, N.O. Output (Amps) 10, Contact Rating (Amps) 10, Pick Up -, Hold -, Drop Out -, Voltage 80 to 300, Phase Single, 50/60, -, 5 to 25, Adj., Increased Torque (Oz.-In.) -, -, Time Delay Adj. 0 to 720 Sec., Response Time (ms) 0.1-10 sec, Temp. Rating (F) -40 To 167, Programmable 25-Fault Memory Storage, Monitors High/Low Voltage, Voltage Unbalance, 3 in, 1 3/8 in, 3 1/4 in, HVACR
View Full Product DetailsVoltage Sensing Relay, Input or Control Voltage 240V AC, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 7A @ 30V, Base Type - Plug In Relay Octal, Number of Pins - Relay 8, Mounting - Relay Plug In, Contact Form - Relay SPDT, Pick Up Range 180 to 300V AC, Drop-Out Range 135 to 285V AC, Trip Delay 0.10 to 10 sec, Socket Code - Relay A
View Full Product DetailsVoltage Sensing Relay, Input or Control Voltage 240V AC, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 7A @ 30V, Base Type - Plug In Relay Octal, Number of Pins - Relay 8, Mounting - Relay Plug In, Contact Form - Relay SPDT, Pick Up Range 180 to 300V AC, Drop-Out Range 135 to 285V AC, Trip Delay 0.10 to 10 sec, Socket Code - Relay A
View Full Product DetailsVoltage Sensing Relay, Input or Control Voltage 240V AC, AC Contact Rating - Relay 15A @ 240V, DC Contact Rating - Relay 15A @ 24V, Number of Pins - Relay 5, Mounting - Relay DIN Rail, Contact Form - Relay SPDT, Pick Up Range 160 to 276V AC, Drop-Out Range 30 Percent to 95 Percent, Trip Delay 0.10 to 10 sec
View Full Product DetailsVoltage Sensing Relay, Input or Control Voltage 240V AC, AC Contact Rating - Relay 15A @ 240V, DC Contact Rating - Relay 15A @ 24V, Number of Pins - Relay 5, Mounting - Relay DIN Rail, Contact Form - Relay SPDT, Pick Up Range 160 to 276V AC, Drop-Out Range 30 Percent to 95 Percent, Trip Delay 0.10 to 10 sec
View Full Product DetailsICM Line Voltage Monitor, Manual or Automatic Reset, - Contact Rating (Amps), 190-630 Volts
Zoro # G2019771 Mfr # ICM450Line Voltage Monitor, Manual or Automatic Reset, Control Volts 18 to 240, NC Output (Amps) 6, N.O. Output (Amps) 10, Contact Rating (Amps) -, Pick Up -, Hold -, Drop Out -, Voltage 190-630, Phase Three, 50/60, -, 2 to 25, Adj., Increased Torque (Oz.-In.) -, Button Adjustable, Time Delay 0 To 10 Minutes, Response Time (ms) -, Temp. Rating (F) -40 To 167, Programmable 25-Fault Memory Storage
View Full Product DetailsLine Voltage Monitor, Manual or Automatic Reset, Control Volts 18 to 240, NC Output (Amps) 6, N.O. Output (Amps) 10, Contact Rating (Amps) -, Pick Up -, Hold -, Drop Out -, Voltage 190-630, Phase Three, 50/60, -, 2 to 25, Adj., Increased Torque (Oz.-In.) -, Button Adjustable, Time Delay 0 To 10 Minutes, Response Time (ms) -, Temp. Rating (F) -40 To 167, Programmable 25-Fault Memory Storage
View Full Product DetailsVoltage Sensing Relay, Input or Control Voltage 120V AC, AC Contact Rating - Relay 15A @ 240V, DC Contact Rating - Relay 15A @ 24V, Number of Pins - Relay 5, Mounting - Relay DIN Rail, Contact Form - Relay SPDT, Pick Up Range 80 to 150V AC, Drop-Out Range 30 Percent to 95 Percent, Trip Delay 0.10 to 10 sec
View Full Product DetailsVoltage Sensing Relay, Input or Control Voltage 120V AC, AC Contact Rating - Relay 15A @ 240V, DC Contact Rating - Relay 15A @ 24V, Number of Pins - Relay 5, Mounting - Relay DIN Rail, Contact Form - Relay SPDT, Pick Up Range 80 to 150V AC, Drop-Out Range 30 Percent to 95 Percent, Trip Delay 0.10 to 10 sec
View Full Product DetailsICM Line Voltage Monitor, Manual or Automatic Reset, - Contact Rating (Amps), 95 to 270 Volts
Zoro # G3140392 Mfr # ICM491Line Voltage Monitor, Manual or Automatic Reset, Control Volts 18 to 240, NC Output (Amps) 5, N.O. Output (Amps) 5, Contact Rating (Amps) -, Pick Up -, Hold -, Drop Out -, Voltage 95 to 270, Phase Single, 50/60, -, 2 to 25, Adj., Increased Torque (Oz.-In.) -, Interrogation, Time Delay Adj. 6 to 600 Sec., Response Time (ms) -, Temp. Rating (F) -40 To 167, - Memory Storage, Monitors High/Low Voltage, Voltage Unbalance, -, -, Detects High/Low Voltage Conditions, For Use With 1 Phase Equipment, -
View Full Product DetailsLine Voltage Monitor, Manual or Automatic Reset, Control Volts 18 to 240, NC Output (Amps) 5, N.O. Output (Amps) 5, Contact Rating (Amps) -, Pick Up -, Hold -, Drop Out -, Voltage 95 to 270, Phase Single, 50/60, -, 2 to 25, Adj., Increased Torque (Oz.-In.) -, Interrogation, Time Delay Adj. 6 to 600 Sec., Response Time (ms) -, Temp. Rating (F) -40 To 167, - Memory Storage, Monitors High/Low Voltage, Voltage Unbalance, -, -, Detects High/Low Voltage Conditions, For Use With 1 Phase Equipment, -
View Full Product DetailsICM Plug-In Line Voltage Monitor, 3-Phase, 10 Contact Rating (Amps), 190-480V AC Volts
Zoro # G2024337 Mfr # ICM408Plug-In Line Voltage Monitor, 3-Phase, NC Output (Amps) 10, N.O. Output (Amps) 10, Contact Rating (Amps) 10, Voltage 190-480V AC, Phase 3, 50/60, 2-8 User Select, Response Time (ms) Less than 100, Temp. Rating (F) -40F to +149F, Monitors High Voltage, Low Voltage, Phase Loss, Phase Reversal, Power interruptions, Unblanced Voltage, 2 1/2 in, 4 in, 1 3/4 in, Protects 3 Phase Motors And Equipment From Voltage Faults, For Use With 3-Phase Equipment, Includes Status LED
View Full Product DetailsPlug-In Line Voltage Monitor, 3-Phase, NC Output (Amps) 10, N.O. Output (Amps) 10, Contact Rating (Amps) 10, Voltage 190-480V AC, Phase 3, 50/60, 2-8 User Select, Response Time (ms) Less than 100, Temp. Rating (F) -40F to +149F, Monitors High Voltage, Low Voltage, Phase Loss, Phase Reversal, Power interruptions, Unblanced Voltage, 2 1/2 in, 4 in, 1 3/4 in, Protects 3 Phase Motors And Equipment From Voltage Faults, For Use With 3-Phase Equipment, Includes Status LED
View Full Product Details450C 3-Phase Motor Protector Programable 25-Fault Memory, Lcd Setup And Diagnostics, Fault Indentification P251-0091, Mod00757, 34N89, 450
View Full Product Details450C 3-Phase Motor Protector Programable 25-Fault Memory, Lcd Setup And Diagnostics, Fault Indentification P251-0091, Mod00757, 34N89, 450
View Full Product Details492C-Lf Digital Single-Phase Line Voltage Monitor; Fully Programmble With 5-Fault Memory; Protects Against Under/Over Voltage, Rapid Short Cycling; 95-280 Vac (18-240 Control Vac) Replaces 49
View Full Product Details492C-Lf Digital Single-Phase Line Voltage Monitor; Fully Programmble With 5-Fault Memory; Protects Against Under/Over Voltage, Rapid Short Cycling; 95-280 Vac (18-240 Control Vac) Replaces 49
View Full Product DetailsVoltage Sensing Relay, Input or Control Voltage 24V DC, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 7A @ 30V, Base Type - Plug In Relay Octal, Number of Pins - Relay 8, Mounting - Relay Plug In, Contact Form - Relay DPDT, Pick Up Range 18 to 30V DC, Drop-Out Range 14 to 28V DC, Trip Delay 0.10 to 10 sec, Socket Code - Relay A
View Full Product DetailsVoltage Sensing Relay, Input or Control Voltage 24V DC, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 7A @ 30V, Base Type - Plug In Relay Octal, Number of Pins - Relay 8, Mounting - Relay Plug In, Contact Form - Relay DPDT, Pick Up Range 18 to 30V DC, Drop-Out Range 14 to 28V DC, Trip Delay 0.10 to 10 sec, Socket Code - Relay A
View Full Product DetailsICM Time Delay, Post-Purge, 1.0 Contact Rating (Amps), 18 To 30 Volts, Adj. 12 to 390 Sec. Time Delay
Zoro # G2754753 Mfr # ICM253Time Delay, Post-Purge, Control Volts 18 To 30, Contact Rating (Amps) 1.0, Pick Up -, Hold -, Drop Out -, Voltage 18 To 30, Phase -, 50/60, -, -, Increased Torque (Oz.-In.) -, Extended Adjustable Time Range-in Knob-Adjustable or Fixed Time, Time Delay Adj. 12 to 390 Sec., Response Time (ms) -, Temp. Rating (F) -40 To 167, - Memory Storage, Monitors -, 2 in, 2 in, -, Post Purge Protection For Anticipator Type Thermostats in HVAC and Refrigeration, For Use With -, IEEE587
View Full Product DetailsTime Delay, Post-Purge, Control Volts 18 To 30, Contact Rating (Amps) 1.0, Pick Up -, Hold -, Drop Out -, Voltage 18 To 30, Phase -, 50/60, -, -, Increased Torque (Oz.-In.) -, Extended Adjustable Time Range-in Knob-Adjustable or Fixed Time, Time Delay Adj. 12 to 390 Sec., Response Time (ms) -, Temp. Rating (F) -40 To 167, - Memory Storage, Monitors -, 2 in, 2 in, -, Post Purge Protection For Anticipator Type Thermostats in HVAC and Refrigeration, For Use With -, IEEE587
View Full Product Details