Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wagner Power Steamer

We have the wagner power steamer you need to get the job done right.

Featured Product

Steamer 715,Power,One Gal Tank
$60.74
  • The Wagner Power Steamer 715 is ideal for the quick and effective removal of all types of wallpaper in small and medium jobs. The 1-gallon tank has a 1500 Watt heating element that provides up to 70 minutes of steam time from one fill. The steamer comes with a large 8” x 11” steamplate for large work areas, and a small 3” x 6” steamplate for small work areas. The 12-foot cool touch hose allows the user to work over a large area without constantly relocating the unit. The system uses only water, so it is environmentally friendly and cost effective to use.

  • View Full Product Details

Shop Wagner Power Steamer