Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wall Louvers

Our endless aisle includes wall louvers and so much more!

Featured Product

$57.66
  • Backdraft Damper / Wall Shutter, Fits Fan Dia. 12 In., Shutter Overall Size 15 In. x 15 In., Shutter Construction Material Extruded Aluminum Frame and Stainless Steel Tie Rods, Shutter Opening Required 12-1/2 In. x 12-1/2 In., Shutter Free Area 0.786 sq. ft., Vertical Shutter Mounting Position, Shutter Mounting Location Wall, Frame Depth 3 In., Open Depth 6-1/4 In., Flange Width 1-1/2 In., Mounting Hole Size Prepunched, Max. Velocity 3000 FPM, Blade Material Mill Finish Extruded Aluminum

  • View Full Product Details

Shop Wall Louvers