customer-service Help

Walter Grinder

We make finding a walter grinder fast and simple every time!

Shop Walter Grinder

$119.00

Angle Grinder, Wheel Diameter 4 1/2 in, Current 11 A, Max. Speed 11, 000 RPM, Minimum Speed 11, 000 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 13 1/8 in, Kit Contents (1) Bare Tool, (1) Type 27 Guard, (1) Grinding Wheel, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Electrical Protection Burst-Protection, Overload Protection, Lock-Off Switch No

View Full Product Details
$108.87

Angle Grinder, Wheel Diameter 4 1/2 in, Current 11 A, Max. Speed 11, 000 RPM, Minimum Speed 11, 000 RPM, Switch Type Paddle, For Wheel Type Type 1, Type 27, Overall Length 12 in, Kit Contents (1) Bare Tool, (1) Type 27 Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Tooled Adjustable, Spindle Thread Size 5/8 In.-11, Brake Type None, Dust Management Dust Ejection System, Dust Sealed Switch Yes, Anti-Vibration Technology Yes

View Full Product Details
$98.95

Angle Grinder, Wheel Diameter 4 1/2 in, Current 7 A, Max. Speed 12, 000 RPM, Minimum Speed 12, 000 RPM, Switch Type Slide, For Wheel Type Type 1, Overall Length 10 5/8 in, Kit Contents (1) Bare Tool, (1) Abrasive Wheel, (1) Wheel Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Brake Type None, Dust Sealed Switch No, Electrical Protection Overload Protection, Lock-Off Switch Yes

View Full Product Details
$102.60

Angle Grinder, Wheel Diameter 4 1/2 in, Current 11 A, Max. Speed 11, 000 RPM, Minimum Speed 11, 000 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 13 1/8 in, Kit Contents (1) Bare Tool, (1) Type 27 Guard, (1) Grinding Wheel, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Electrical Protection Burst-Protection, Lock-Off Switch No, Lock-On Switch Yes

View Full Product Details
$110.13

Angle Grinder, Wheel Diameter 4 1/2 in, Current 11 A, Max. Speed 11, 000 RPM, Minimum Speed 11, 000 RPM, Switch Type Paddle, For Wheel Type Type 1, Type 27, Overall Length 12 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Tooled Adjustable, Spindle Thread Size 5/8 In.-11, Brake Type None, Dust Management Dust Ejection System, Dust Sealed Switch Yes, Electrical Protection Overload Protection

View Full Product Details
$142.87

The M18™ cordless lithium-ion 4-1/2 in. cut-off / grinder provides speed, durability and ease-of-use to the industrial user. Built with a Milwaukee® 4-pole motor, the 2680-20 delivers maximum power when cutting or grinding. The 2680-20 is the only cordless cut-off / grinder in the market to provide the user-preferred paddle switch for comfort and ease-of use when operating in various positions. L-shape intake vents protect the cut-off / grinder by keeping harmful debris from entering the tool and damaging internal components.

View Full Product Details

DEWALT 8" (205mm) Bench Grinder

Zoro # G3068834 Mfr # DW758
$157.17

Bench Grinder, For Max. Wheel Dia. 8 in, Grinding Wheel Grit 36/60, Arbor Size 5/8 in, Dust Management Yes, Lights Included No, Application Large Grinding. The DW758 8" Bench Grinder has a powerful 3/4 HP 3, 600 rpm induction motor for high-speed material removal. Durability from rugged cast iron base to prolong life. Ideal for large grinding applications.

View Full Product Details
$72.89

Angle Grinder, Wheel Diameter 4 1/2 in, Current 6 A, Max. Speed 11, 000 RPM, Minimum Speed 11, 000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 10 1/2 in, Kit Contents (1) Bare Tool, (1) Type 27 INOX Grinding Wheel, (1) Guard, Head Type Flathead, Grip Style Barrel Grip, Housing Material Metal, Spindle Thread Size 5/8 in-11, Duty Light Duty, Brake Type None, Dust Management None, Electrical Protection Double Insulated, Lock-Off Switch No, Lock-On Switch Yes

View Full Product Details
$112.35

Angle Grinder, Wheel Diameter 4 1/2 in, Current 11 A, Max. Speed 11, 000 RPM, Minimum Speed 11, 000 RPM, Switch Type Paddle, For Wheel Type Type 1, Type 27, Overall Length 12 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Tooled Adjustable, Spindle Thread Size 5/8 In.-11, Brake Type None, Dust Management Dust Ejection System, Dust Sealed Switch Yes, Electrical Protection Overload Protection

View Full Product Details
$154.44

Cordless Angle Grinder, Bare Tool, Voltage 20.0 V, Wheel Dia. 4 1/2 in, 8, 000 RPM No Load RPM, Cordless Tool Battery Type Li-Ion, Series 20V MAX(TM), Brushless Motor No, Switch Type Trigger, Lock-on No, Lock-off Yes, Tool Length 14 in, Battery Included No, Speed Type Single, Battery Pack Replacement 11A165, Battery Capacity 3.0 Ah, Spindle Thread Size 5/8 In.-11, Tool Weight 5.1 lb, Features 2-Position Side Handle, Quick Change(TM) Wheel Release, Tool Free Guard. The DCG412B 20V MAX* Lithium Ion 4-1/2" / 5" Grinder increases productivity with features like Quick-Change™ wheel release, convenient trigger switch with lock-off button, and extended run-time battery.

View Full Product Details
$80.84

Angle Grinder, Wheel Diameter 4 1/2 in, Current 7.5 A, Max. Speed 11, 000 RPM, Minimum Speed 11, 000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 10 5/8 in, Kit Contents (1) Bare Tool, (1) Type 27 INOX Grinding Wheel, (1) Guard, Head Type Flathead, Grip Style Barrel Grip, Spindle Thread Size 5/8 in-11, Duty Light Duty, Brake Type None, Dust Management Dust Shroud, Lock-Off Switch No, Lock-On Switch Yes

View Full Product Details