customer-service Help

Walter Surface Technologies Wire Wheel Brushes

We make finding walter surface technologies wire wheel brushes fast and simple every time!

Shop Walter Surface Technologies Wire Wheel Brushes

$195.09

The Weiler 93834 Twist Wire Wheel Wire Brush is the ideal tool for cleaning rusted surfaces. It has a high-quality carbon steel construction that will stand up to wear and tear. The wire brush has a twisted wire bristle, which provides an aggressive cleaning action. It can be used on hard or soft metals, including aluminum, brass and mild steel. With a 1 1/4" face width, this wire wheel brush is suitable for use with large surface areas. The arbor hole size is 2 in., so it can be used with an electric drill or screwdriver. If you are looking for a quality tool to help you clean rust from metal surfaces, the Weiler 93834 Twist Wire Wheel Wire Brush will get the job done quickly and efficiently.

View Full Product Details
$12.59

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Twisted Wire, Brush Dia. 4 in, Mounting Type Arbor Hole, Arbor Hole Size 5/8 in, Abrasive Shank Size No Shank, Wire Dia. 0.02 in, Bristle Trim Length 7/8 in, Abrasive Material Carbon Steel, Face Width 3/16 in, Max. RPM 20, 000 RPM, For Use With Small Angle Grinders

View Full Product Details
$32.12 1% off
$31.56

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Twisted Wire, Brush Dia. 5 in, Mounting Type Arbor Hole, Arbor Hole Size 5/8 in, Abrasive Shank Size No Shank, Wire Dia. 0.02 in, Bristle Trim Length 7/8 in, Abrasive Material Stainless Steel, Face Width 3/16 in, Max. RPM 20, 000 RPM, For Use With Low Speed/High Torque Portable Tools

View Full Product Details
$17.19

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Twisted Wire, Brush Dia. 4 in, Mounting Type Arbor Hole, Arbor Hole Size 5/8 In.-11, Abrasive Shank Size No Shank, Wire Dia. 0.02 in, Bristle Trim Length 7/8 in, Abrasive Material Carbon Steel, Face Width 1/2 in, Max. RPM 20, 000 RPM, For Use With Small Angle Grinders

View Full Product Details

ZORO SELECT Wire Wheel Brush,0.014" dia. Wire

Zoro # G4867803 Mfr # 66252838560
$2.96

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 3 in, Mounting Type Shank, Arbor Hole Size No Arbor, Abrasive Shank Size 1/4 in, Wire Dia. 0.014 in, Bristle Trim Length 7/8 in, Abrasive Material Stainless Steel, Face Width 1/2 in, Max. RPM 20, 000 RPM, For Use With Die Grinders, Pencil Grinders

View Full Product Details
$277.74

NSF Thermocouple Thermometer, Temp. Range (F) -100 Degrees to 999 Degrees , Temp. Range (C) -73 Degrees to 537 Degrees , Accuracy +/-0.5 Degrees F, Number of Inputs 1, Thermometer Thermocouple Type Type K, Includes Battery, Instruction Manual, Memory No, Data Hold Yes, Probe Connector Mini-Type, Display 4 Digit LCD, Resolution 0.1 Degrees , 1 Degrees , Battery Type AAA, Auto Power Off Yes, Calibration Certificate Included Yes, NIST, Standards CE, RoHS, WEEE, NSF, ISO 9001:2000

View Full Product Details
$2.29

UA-4 Power Brush Adapter, 3/8" Arbor, 1/4" Stem Diameter, Left Hand Threaded, 4" Max Brush Dia.

View Full Product Details
$5.01

Mounted Flap Wheel, Mounted Flap Wheel, Shank Type Straight, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 2 in, Face Width 1 in, Abrasive Shank Size 1/4 in, Abrasive Grit 60, Abrasive Grade Coarse, Max. RPM 25, 000 RPM

View Full Product Details