customer-service Help

Water Heater Element Wrench

Our endless aisle includes a water heater element wrench and so much more!

Shop Water Heater Element Wrench

$23.99

Water Heater Element Wrench, Alloy Steel, Socket End, Overall Length 17.6 in, Overall Diameter 2 in, Durable, Helps Remove and Replace Screw-In Water Heater Elements, SAE, Not Adjustable

View Full Product Details
$5.09

Water Heater Element Wrench, Metal, Overall Length 8 1/2 in, Overall Diameter 2 in, Durable, Helps Remove and Replace Screw-In Water Heater Elements, SAE, Not Adjustable

View Full Product Details

MERIT Qk Change Disc,ZircAlO,1-1/2in,120G,TR

Zoro # G3289307 Mfr # 08834167106
$1.06

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 1 1/2 in, Abrasive Grit 120, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Disc Backing Material Cloth, Max. RPM 30, 000 RPM, Series Zirc Plus, Backing Weight Y, Color Green

View Full Product Details

ZORO SELECT Socket Set 5 Piece,Tub Valve

Zoro # G5295333 Mfr # 34A498
$21.39

Socket Set 5 Piece, Tub Shower Valve, Capacity (In.) For Valve Sizes 21/32, 27/32, 29/32, 31/32, 1-1/32, 1-3/32, 1-5/32, 1-9/32, 1-11/32, and 1-7/16, Construction Zinc Plated Steel, Features Longer Length for Hard to Reach Valves. Nickel Plated Steel. Includes Bar Handle for Easy Storage, Function Removal of Recessed Tub and Shower Valves, Includes Bar Handle Wire For Easy Storage

View Full Product Details
$7.39

Bushing and Mandrel Set, Steel, Thread Type Coarse, Use With Internal Thread Size 10-24, For Use With 5TUW2, 5TUW3, Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals, Canvas or Plastic

View Full Product Details
$62.35

This Ridgid 31100 18 in L 2 1/2 in Cap. Aluminum Straight Pipe Wrench is a must-have for those who need to tighten and loosen pipes. The steel jaws have serrated edges, which means they will not slip or slide when you are working with them. With an aluminum handle, this pipe wrench has a lightweight design that makes it easy to work with. It also has a tether capable style so you can hook it up to a vacuum hose for cleanliness and ease of use. If you need a durable straight pipe wrench, the Ridgid 31100 is the perfect choice for your needs.

View Full Product Details
$9.82

Hex Reducing Bushing, Pipe Fitting Material 316 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1 in x 1/2 in, Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Meets MSS-SP-114 Class 150 Pressure Ratings, Threads Conform To ANSME B1.20.1

View Full Product Details
$44.79

Straight Pipe Wrench, Aluminum, Jaw Capacity 2 in, Serrated, Overall Length 12 in, I-Beam, Tether Capable, Nonsparking No

View Full Product Details
$99.35

Straight Pipe Wrench, Aluminum, Jaw Capacity 3 in, Serrated, Overall Length 24 in, I-Beam, Tether Capable, Nonsparking No

View Full Product Details
$37.88

Straight Pipe Wrench, Aluminum, Jaw Capacity 1 1/2 in, Serrated, Overall Length 10 in, I-Beam, Tether Capable, Nonsparking No

View Full Product Details