Watts Backflow Preventer
Count on great prices, fast shipping and friendly service every time you order a watts backflow preventer from Zoro.
Shop Watts Backflow Preventer results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Backflow Preventer
- Body Material: Bronze
- Temp. Range: 33 Degrees to 250 Degrees F
Key Features:
- Sub-Category: Repair Parts
- Finish: Chrome plated
- Standards: ANSI/ASSE 1012 Compliant; CSA B64.8 Compliant; Certified to NSF/ANSI 61, Section 9; Meets the Lead Content Requirement Of: California, Vermont and NSF/ANSI 372
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Backflow Preventer
- Body Material: Lead Free Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Pipe Size: 3/8"
- Connection Type: FNPT x Male Flare
- Connection: FNPT x Male Flare
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Cast Copper Silicon Alloy
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Package Quantity: 1
Key Features:
- Material: Brass
- Max. Pressure: 200 PSI max Static
- Hub Style: Dual Check
Key Features:
- Item: Backflow Preventer
- Body Material: 316 Stainless Steel
- Temp. Range: 33 Degrees to 130 Degrees F
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Reduced Pressure Zone Backflow Preventer
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Key Features:
- Item: Reduced Pressure Zone Assembly
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F