Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Watts Gate Valve

We have the watts gate valve you need to get the job done right.

Featured Product

Gate Valve,Class 200,4 In.
$864.25 21% off
$678.00
  • Gate Valve, Valve Class Class 200, Body Material - Valves Cast Iron, Connection Type Flange, Pipe Size - Valves 4 in, Max. Water Pressure - CWP 200 psi, Valve Max. Fluid Temp. 140 Degrees F, Valve Stem Type Non-Rising, Top of Handle to Inlet Center 12 1/2 in, Inlet to Outlet Length 9 in, Stem Material Stainless Steel, Wedge Material Cast Iron, Handle Material Cast Iron, Handle Type Hand Wheel, Standards ASTM A126 Class B Iron, AWWA 509, FM, MSS-SP-70, UL, ULC

  • View Full Product Details

Shop Watts Gate Valve

  • Gate Valve,Class 250,4 In.
    $1,048.43 21% off
    $823.00
    • Outside Stem and Yoke Gate Valve, Valve Class Class 250, Body Material - Valves Cast Iron, Connection Type Flange, Pipe Size - Valves 4 in, Max. Water Pressure - CWP 250 psi, Valve Max. Fluid Temp. 140 Degrees F, Top of Handle to Inlet Center 22 3/4 in, Inlet to Outlet Length 9 in, Stem Material Bronze, Wedge Material Cast Iron, Handle Material Cast Iron, Handle Type Hand Wheel, Standards ASTM A126 Class B Iron, AWWA 509, FM, MSS-SP-70, UL, ULC

    • View Full Product Details

  • Gate Valve,Class 125,4 In.,Slip
    $108.99
    • Gate Valve, Valve Class Class 125, Body Material - Valves PVC, Connection Type Slip, Pipe Size - Valves 4 in, Max. Water Pressure - CWP 20 psi, Valve Max. Fluid Temp. 167 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 9 15/16 in, Inlet to Outlet Length 5 3/16 in, Stem Material 304 Stainless Steel, Bonnet Style Bonded, Wedge Material 304 Stainless Steel, Handle Material Aluminum, Handle Type Hand Wheel, Standards MSS SP-70

    • View Full Product Details

  • Gate Valve,Brass,2 In,Brass
    $51.65
    • Gate Valve, Body Material - Valves Brass, Connection Type FNPT, Pipe Size - Valves 2 in, Max. Water Pressure - CWP 200 psi, Max. Working Steam Pressure - WSP 125 psi, Valve Max. Fluid Temp. 176 Degrees F, Valve Stem Type Non-Rising, Top of Handle to Inlet Center 5 3/4 in, Inlet to Outlet Length 2 19/25 in, Stem Material Brass, Bonnet Style Screw-in, Wedge Material Brass, Handle Material Cast Iron, Handle Type Hand Wheel, Standards ANSI B1.20.1

    • View Full Product Details

  • Electric Globe Control Valve,2" Pipe
    $4,096.93
    • Electric Globe Control Valve, Class 250, 2-Way, 3-Piece, Pipe Size 2 in, Connection Type Threaded, Voltage 24V AC, Body Material Bronze, Inlet to Outlet Length 8 55/64 in, Max. Water Pressure 250 psi, Max. Steam Pressure 250 psi, Seat Material Stainless Steel, Max. Fluid Temp. 400 Degrees F, Temp. Range 400 Degrees F, Valve Stem Type Rising, Stem Material Stainless Steel, Disc Material Stainless Steel, Input Control Signal 4-20mA, Fluids Served - Valves Air, Steam, Water

    • View Full Product Details

  • Gate Valve,1 In.,FNPT,PVC
    $8.98
    • Gate Valve, Body Material - Valves PVC, Connection Type FNPT, Pipe Size - Valves 1 in, Valve Max. Fluid Temp. 140 Degrees F, Valve Stem Type Non-Rising, Top of Handle to Inlet Center 4 13/32 in, Inlet to Outlet Length 2 53/64 in, Stem Material PVC, Wedge Material Polypropylene, Handle Material ABS, Handle Type Hand Wheel, Standards ASTM, NSF-61

    • View Full Product Details

  • Gate Valve,1-1/2 In.,PVC,140 Deg F
    $14.69
    • Gate Valve, Body Material - Valves PVC, Connection Type Socket, Pipe Size - Valves 1 1/2 in, Valve Max. Fluid Temp. 140 Degrees F, Valve Stem Type Non-Rising, Top of Handle to Inlet Center 6 25/64 in, Inlet to Outlet Length 3 1/16 in, Stem Material PVC, Wedge Material Polypropylene, Handle Material ABS, Handle Type Hand Wheel, Standards ASTM, NSF-61

    • View Full Product Details

  • Gate Valve,Brass,1/2 In,Brass
    $10.42
    • Gate Valve, Body Material - Valves Brass, Connection Type FNPT, Pipe Size - Valves 1/2 in, Max. Water Pressure - CWP 200 psi, Max. Working Steam Pressure - WSP 125 psi, Valve Max. Fluid Temp. 212 Degrees F, Valve Stem Type Non-Rising, Top of Handle to Inlet Center 2 87/100, Inlet to Outlet Length 1 77/100 in, Stem Material Brass, Bonnet Style Screw-in, Wedge Material Brass, Handle Material Cast Iron, Handle Type Hand Wheel, Standards ANSI B1.20.1, NSF/ANSI 61

    • View Full Product Details

  • Gate Valve,Brass,3/4 In,Brass
    $12.99
    • Gate Valve, Body Material - Valves Brass, Connection Type FNPT, Pipe Size - Valves 3/4 in, Max. Water Pressure - CWP 200 psi, Max. Working Steam Pressure - WSP 125 psi, Valve Max. Fluid Temp. 212 Degrees F, Valve Stem Type Non-Rising, Top of Handle to Inlet Center 3 19/100 in, Inlet to Outlet Length 1 17/20 in, Stem Material Brass, Bonnet Style Screw-in, Wedge Material Brass, Handle Material Cast Iron, Handle Type Hand Wheel, Standards ANSI B1.20.1

    • View Full Product Details

  • PVC Gate Valve, 1", 140 Deg F.
    $9.63

  • Gate Valve,Class 125,3 In.,PVC
    $34.99
    • Gate Valve, Valve Class Class 125, Body Material - Valves PVC, Connection Type FIPT x Slip, Pipe Size - Valves 3 in, Max. Water Pressure - CWP 30 psi, Valve Max. Fluid Temp. 167 Degrees F, Valve Stem Type Rising, Top of Handle to Inlet Center 7 5/32 in, Inlet to Outlet Length 4 1/2 in, Stem Material 304 Stainless Steel, Bonnet Style Bonded, Wedge Material 304 Stainless Steel, Handle Material PVC, Handle Type Hand Wheel, Standards MSS SP-70

    • View Full Product Details

  • Gate Valve,Brass,1 In,Brass
    $17.43
    • Gate Valve, Body Material - Valves Brass, Connection Type FNPT, Pipe Size - Valves 1 In., Max. Water Pressure - CWP 200 psi, Max. Working Steam Pressure - WSP 125 psi, Valve Max. Fluid Temp. 212 Degrees F, Valve Stem Type Non-Rising, Top of Handle to Inlet Center 3.70 In., Inlet to Outlet Length 2.13 In., Stem Material Brass, Bonnet Style Screw-in, Wedge Material Brass, Handle Material Cast Iron, Handle Type Hand Wheel, Standards ANSI B1.20.1, NSF/ANSI 61

    • View Full Product Details