Way Oil

Our endless aisle includes a way oil and so much more!

Shop Way Oil

$170.10

Cutting Oil, Container Size 5 gal, Pail, Yellow, Application Eliminate stick-slip or table chatter by reducing friction between mating surfaces. Where ways are heavily loaded they provide super high film strength and excellent EP protection.

View Full Product Details
$169.59

Way Oil, Container Size 5 gal, Pail, Base Formulation Petroleum, ISO Grade 68, Oil Type Way Oils, Application QS Way Lube Oils are recommended both as slide way lubricants and as fluids for moderate servicemachine tool hydraulic systems. Miles QS Way Lube Lite ISO 68 is recommended for horizontal slide ways on small to medium size machine tools.

View Full Product Details

MOBIL Slide Way Oil, ISO 150, 5 Gal.

Zoro # G5007409 Mfr # 100885
$256.97

Way Oil, Container Size 5 gal, Pail, Base Formulation Mineral, SAE Grade 40, ISO Grade 150, Oil Type Way Oils, Material Compatibility Wide Range of Way Material Combinations, Steel on Steel, Steel on Polymer, Application Large Machines

View Full Product Details
Delivery surcharges apply
$1,001.48

Way Oil, Container Size 55 gal, Drum, Base Formulation Petroleum, ISO Grade 68, Oil Type Way Oils, Application QS Way Lube Oils are recommended both as slide way lubricants and as fluids for moderate servicemachine tool hydraulic systems. Miles QS Way Lube Lite ISO 68 is recommended for horizontal slide ways on small to medium size machine tools.

View Full Product Details

MAMAC Te-703-D-21-B-1 1,800 Ohm Ntc

Zoro # G6364837 Mfr # TE-703-D-2
$39.97

Te-703-D-21-B-1 1, 800 Ohm Ntc Thermistor, 6 Ss Probe With Nema-4 Enclosure, Brass 1/8 Npt

View Full Product Details
$9.12

Oiler, Reservoir Cap. (Oz.) 6, Height (In.) 6 1/8 in, Width (In.) 2 3/8 in, Bowl Dia. 2 3/8 in, Steel, Capacity 6 oz, Function Flared Base Prevents Tipping While In Storage, Handy Pistol Design is Easy to Use, For Use With Oil, Spout Length (In.) 5 in

View Full Product Details

OIL-DRI Maintenance Absorbent,25 lb.,Bag

Zoro # G4546692 Mfr # I05025-G70
$13.06

Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Acids, Grease, Ink, Oil, Other Liquid Spills, Paints, Water, Container Type Bag, Composition Detail Montmorillonite Clay, Container Type and Capacity 25 lb Bag, Weight 25 lb, Volume 208.7 gal, Volume Absorbed per Pkg. 3 gal, Granular Grade 24/48 Mesh, Deodorizing Yes

View Full Product Details
$6.61

Multipurpose Grease, NLGI Grade 2, Base Oil Mineral, Container Size 13.7 oz, NSF Rating Not Rated, Grease Thickener Lithium Complex, Grease Color Blue, Grease Container Cartridge, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 284 Degrees F, Flash Point 400 Degrees F, Dropping Point 536 Degrees F, Four-Ball Wear 0.50mm, Specific Gravity -, Timken OK Load 40 lb, Standards -, Mobilgrease(R) XHP 222

View Full Product Details
$11.16

Electric Motor Bearing Grease, NLGI Grade 2, Container Size 13.7 oz, Base Oil Mineral, Grease Container Cartridge, NSF Rating Not Rated, Grease Thickener Polyurea, Grease Color Blue, Min. Operating Temp. -4 Degrees F, Max. Operating Temp. 320 Degrees F, Flash Point Not Specified, Dropping Point 260 Degrees C, Four-Ball Wear 0.41mm, Timken OK Load Not Specified, Standards ASTM D6185

View Full Product Details
$25.52

Oiler, Reservoir Cap. (Oz.) 12 oz, Height (In.) 11 3/4 in, Width (In.) 3 in, Bowl Dia. 3 in, Steel, Capacity 12 oz, Function Zinc Die-Cast High Pressure Pump with Precision Ground Piston, For Use With Oil, Includes Replaceable Spout, Spout Length (In.) 8 in

View Full Product Details