Wear Strip
We make finding a wear strip fast and simple every time!
Featured Product
C5 Wear Strip, Polymer Skid, 9-1/2 In. Length, For Use With Grainger Item Number 5YN92, For Use With Mfr. Model Number 86006, Fits Brand Magline, Inc.
View Full Product DetailsC5 Wear Strip, Polymer Skid, 9-1/2 In. Length, For Use With Grainger Item Number 5YN92, For Use With Mfr. Model Number 86006, Fits Brand Magline, Inc.
View Full Product DetailsShop Wear Strip
Pillow Block Bearing, Ball Bearing Insert Type, 1 7/16 in Bore Dia., Bolt Hole Center-to-Center 127 mm, Mounting Surface to Shaft Center 47.6 mm, Cast Iron Bearing Housing Material Type, Eccentric Locking Collar Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, HCP Series, Number of Bolts 2, Bolt Size 1/2 in, Overall Height 93 mm, Overall Width 51.1 mm, Overall Length 167 mm, Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent, Dynamic Load Capacity 5, 780 lb
View Full Product DetailsPillow Block Bearing, Ball Bearing Insert Type, 1 7/16 in Bore Dia., Bolt Hole Center-to-Center 127 mm, Mounting Surface to Shaft Center 47.6 mm, Cast Iron Bearing Housing Material Type, Eccentric Locking Collar Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, HCP Series, Number of Bolts 2, Bolt Size 1/2 in, Overall Height 93 mm, Overall Width 51.1 mm, Overall Length 167 mm, Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent, Dynamic Load Capacity 5, 780 lb
View Full Product DetailsRUST-OLEUM Tub and Tile Refinishing Kit, White, Glossy, 1 qt, 70 to 110 sq ft/gal
Zoro # G4358356 Mfr # 7860519Rust-Oleum's 7860519 Tub and Tile Refreshing Kit contains everything you need to refresh your bathroom tiles. It is specially formulated for ceramic, fiberglass and steel surfaces. This epoxy coating kit comes in a glossy white finish that complements the look of your tiles. The kit is designed to cover 70 to 110 square feet per gallon with 1 or 2 coats. After applying one coat, you will only have to wait an hour before applying another coat. You can then leave it for another hour before recoating again if necessary. Rust-Oleum recommends using a brush, roller or airless sprayer for this product application method. If you are looking for an easy way to freshen up your bathroom tiles, the Rust-Oleum 7860519 Tub and Tile Refreshing Kit is just what you need.
View Full Product DetailsRust-Oleum's 7860519 Tub and Tile Refreshing Kit contains everything you need to refresh your bathroom tiles. It is specially formulated for ceramic, fiberglass and steel surfaces. This epoxy coating kit comes in a glossy white finish that complements the look of your tiles. The kit is designed to cover 70 to 110 square feet per gallon with 1 or 2 coats. After applying one coat, you will only have to wait an hour before applying another coat. You can then leave it for another hour before recoating again if necessary. Rust-Oleum recommends using a brush, roller or airless sprayer for this product application method. If you are looking for an easy way to freshen up your bathroom tiles, the Rust-Oleum 7860519 Tub and Tile Refreshing Kit is just what you need.
View Full Product DetailsAntifreeze Coolant, 50/50, Size 1 gal., Size/Net Weight 1 gal., Yellow, Plastic Bottle, Liquid, 8.4 pH, 50/50 Dilution Ratio, Boiling Point (F) 265 Degrees , Freezing Point (F) -34 Degrees , Flash Point (F) 216, 1.07 Specific Gravity, For Use With Automotive, Extended Life All Makes All Models
View Full Product DetailsAntifreeze Coolant, 50/50, Size 1 gal., Size/Net Weight 1 gal., Yellow, Plastic Bottle, Liquid, 8.4 pH, 50/50 Dilution Ratio, Boiling Point (F) 265 Degrees , Freezing Point (F) -34 Degrees , Flash Point (F) 216, 1.07 Specific Gravity, For Use With Automotive, Extended Life All Makes All Models
View Full Product DetailsFragrance Lavender, Pack Count 1, Packs per Case 2, Opaque White, Standards GHS Compliant, Laundry Detergent
View Full Product DetailsFragrance Lavender, Pack Count 1, Packs per Case 2, Opaque White, Standards GHS Compliant, Laundry Detergent
View Full Product DetailsFlat-Free Polyurethane Foam Wheel, 275 lb Load Rating, Sawtooth Tread, 8 5/8 in Wheel Dia., 1 3/4 in Wheel Width, For Axle Size 1/2 in, 2.80/2.50-4, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking
View Full Product DetailsFlat-Free Polyurethane Foam Wheel, 275 lb Load Rating, Sawtooth Tread, 8 5/8 in Wheel Dia., 1 3/4 in Wheel Width, For Axle Size 1/2 in, 2.80/2.50-4, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking
View Full Product DetailsMultipurpose Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 3 oz, NSF Rating H1 Food Grade, Grease Thickener PTFE, Grease Color White, Grease Container Tube, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 500 Degrees F, Flash Point 572 Degrees F, Dropping Point Not Specified, Specific Gravity 0.9, Standards NSF Registered, Category Code H-1
View Full Product DetailsMultipurpose Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 3 oz, NSF Rating H1 Food Grade, Grease Thickener PTFE, Grease Color White, Grease Container Tube, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 500 Degrees F, Flash Point 572 Degrees F, Dropping Point Not Specified, Specific Gravity 0.9, Standards NSF Registered, Category Code H-1
View Full Product DetailsPlastic Grille with Springs, For Use With Grainger Item Number 25WL91, For Use With Mfr. Model Number 684, Fits Brand Broan, Features 10-5/8 in x 11-1/8 in
View Full Product DetailsPlastic Grille with Springs, For Use With Grainger Item Number 25WL91, For Use With Mfr. Model Number 684, Fits Brand Broan, Features 10-5/8 in x 11-1/8 in
View Full Product DetailsFunnel, Material Polyethylene, Length 9 in, Spout Outside Dia. 1 1/8 in, Yellow, Standards FM, For Use With Type I Safety Cans
View Full Product DetailsFunnel, Material Polyethylene, Length 9 in, Spout Outside Dia. 1 1/8 in, Yellow, Standards FM, For Use With Type I Safety Cans
View Full Product DetailsPhotocontrol, Mounting 1/2 in Male Pipe Thread, Voltage 120V AC, Max. Wattage 1, 800, Max. Incandescent Amps 15.0, Max. Ballast Amps 8.3, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color White/Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 5 1/2 in, Width 1 9/16 in, Depth 1 9/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards CSA, UL
View Full Product DetailsPhotocontrol, Mounting 1/2 in Male Pipe Thread, Voltage 120V AC, Max. Wattage 1, 800, Max. Incandescent Amps 15.0, Max. Ballast Amps 8.3, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color White/Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 5 1/2 in, Width 1 9/16 in, Depth 1 9/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards CSA, UL
View Full Product DetailsTransformer Relay, Coil Volts 24, Transformer Primary (V) 120, Transformer Secondary (V) 24, Switch Type SPNO/SPNC, 3/4 hp HP, -, 13.8 Full Load Amps @ 120VAC, 82.8, -, 6.9, 41.4, -, 6.9 Full Load Amps @ 240VAC, -, -, - Full Load Amps @ 277V, -, -, -, -, -, -, -, -, -, -, -, -, 1 in, 4 in, 4 in, 4 x 4 in Junction Box Mounting, Low-voltage Control of Line-voltage Fans, Pump Motors, Forced Air or Hydronic Heating/Cooling Systems, UL, Includes Transformer and Relay
View Full Product DetailsTransformer Relay, Coil Volts 24, Transformer Primary (V) 120, Transformer Secondary (V) 24, Switch Type SPNO/SPNC, 3/4 hp HP, -, 13.8 Full Load Amps @ 120VAC, 82.8, -, 6.9, 41.4, -, 6.9 Full Load Amps @ 240VAC, -, -, - Full Load Amps @ 277V, -, -, -, -, -, -, -, -, -, -, -, -, 1 in, 4 in, 4 in, 4 x 4 in Junction Box Mounting, Low-voltage Control of Line-voltage Fans, Pump Motors, Forced Air or Hydronic Heating/Cooling Systems, UL, Includes Transformer and Relay
View Full Product DetailsTraffic Zone Striping Paint, Water Base Type, Line Striping Aerosol No, White, Size 1 gal, Traffic Zone Striping Paint, Paint and Primer Surface Material Asphalt, Concrete, Grass, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 330 to 690 Linear ft/4 in Strip, Net Weight 1 gal, Dry Time 4 hrs., Dry Time Tack Free 1/2 hr, Application Temperature 50 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content Less Than 100g/L
View Full Product DetailsTraffic Zone Striping Paint, Water Base Type, Line Striping Aerosol No, White, Size 1 gal, Traffic Zone Striping Paint, Paint and Primer Surface Material Asphalt, Concrete, Grass, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 330 to 690 Linear ft/4 in Strip, Net Weight 1 gal, Dry Time 4 hrs., Dry Time Tack Free 1/2 hr, Application Temperature 50 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content Less Than 100g/L
View Full Product Details