Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welch Vacuum Pump

We have the welch vacuum pump you need to get the job done right.

Featured Product

Vacuum Pump,1 HP,17.7 cfm,115/230V
$5,838.69
  • Vacuum Pump, HP 1, Displacement 17.7 cfm, Ultimate Pressure Torr 1 x 10-4, Intake Male SAE Flare 1-1/2 (F)NPT, NPT Inlet 1-3/4 In., Voltage 115/230, Amps AC 13.4/6/7, Overall Length 26 In., Overall Height 18-3/4 In., Overall Width 13-3/4 In., 60 Hz, 1 Phase, Tube Inside Dia. 1-5/8 In., Weight 205 lb., Oil Capacity 40 oz., RPM 525, Finish Blue/Gray, Ballast Gas, Valve Type Gas Ballast, That Inhibits Condensation of Water Which Can Lead to Corrosion

  • View Full Product Details

Shop Welch Vacuum Pump