Weldon Shank
Our endless aisle includes a weldon shank and so much more!
Featured Product
The Milwaukee 1-5/8 in. electromagnetic drill will deliver faster set-up, cutting and drilling. It’s 13 amp motor delivers the fastest drilling w/ annular cutters or twist drill bits. Equipped with a 2-speed gear box the tool can be adjusted tool-free between annular cutters at 475 RPM and twist drill bits at 730 RPM.
View Full Product DetailsThe Milwaukee 1-5/8 in. electromagnetic drill will deliver faster set-up, cutting and drilling. It’s 13 amp motor delivers the fastest drilling w/ annular cutters or twist drill bits. Equipped with a 2-speed gear box the tool can be adjusted tool-free between annular cutters at 475 RPM and twist drill bits at 730 RPM.
View Full Product DetailsShop Weldon Shank
Primer, PVC and CPVC, Size (Oz.) 32, Color Purple, For Use With PVC and CPVC Pipe, Standards UPC and NSF
View Full Product DetailsPrimer, PVC and CPVC, Size (Oz.) 32, Color Purple, For Use With PVC and CPVC Pipe, Standards UPC and NSF
View Full Product DetailsMagnetic Drill Press, Voltage 120V AC, Capacity Steel 1 3/8 in, Drill Travel 10 1/4 in, 3/4 in Spindle Taper, 9.5 A Amps, No Load RPM 450, Magnet Type Electro, Drill Point Pressure 787 lb, Drill to Center From Base 1 7/16 in, Overall Height 6 11/16 in, Tool Length 10 3/4 in, Tool Weight 25.7 lb, Motor HP 1 2/5 hp, Reversible No, Features Better Holding Power On Thinner Material, Improved Magnet for Easier Placement
View Full Product DetailsMagnetic Drill Press, Voltage 120V AC, Capacity Steel 1 3/8 in, Drill Travel 10 1/4 in, 3/4 in Spindle Taper, 9.5 A Amps, No Load RPM 450, Magnet Type Electro, Drill Point Pressure 787 lb, Drill to Center From Base 1 7/16 in, Overall Height 6 11/16 in, Tool Length 10 3/4 in, Tool Weight 25.7 lb, Motor HP 1 2/5 hp, Reversible No, Features Better Holding Power On Thinner Material, Improved Magnet for Easier Placement
View Full Product DetailsThe Milwaukee 1-5/8 in. magnetic drill will deliver the fastest drilling and strongest hold on 1/4 in. steel in its class. It’s 13 amp motor delivers the fastest drilling w/ annular cutters or twist drill bits. Equipped with a 2-speed gear box the tool can be adjusted tool-free between annular cutters at 475 RPM and twist drill bits at 730 RPM. The permanent magnet base operates without electricity for continuous magnetic hold even during power interruption. Activating partial magnet mode with a 1/4 turn of the magnet nob allows for faster, easier hole alignment. This magnet technology makes the Milwaukee 1-5/8 in. magnetic drill better for vertical and overhead drilling applications than traditional electromagnetic models.
View Full Product DetailsThe Milwaukee 1-5/8 in. magnetic drill will deliver the fastest drilling and strongest hold on 1/4 in. steel in its class. It’s 13 amp motor delivers the fastest drilling w/ annular cutters or twist drill bits. Equipped with a 2-speed gear box the tool can be adjusted tool-free between annular cutters at 475 RPM and twist drill bits at 730 RPM. The permanent magnet base operates without electricity for continuous magnetic hold even during power interruption. Activating partial magnet mode with a 1/4 turn of the magnet nob allows for faster, easier hole alignment. This magnet technology makes the Milwaukee 1-5/8 in. magnetic drill better for vertical and overhead drilling applications than traditional electromagnetic models.
View Full Product DetailsMagnetic Drill Press, Voltage 120V AC, Capacity Steel 2 in, Drill Travel 4 3/8 in, 3/4 in Spindle Taper, 10 A Amps, No Load RPM 300/450, Magnet Type Electro, Drill Point Pressure 741 lb, Drill to Center From Base 1 1/2 in, Overall Height 14 1/4 in, Tool Length 10 3/4 in, Tool Weight 35 lb, Chuck Size 1/2 in, Reversible No, Features Motor Height Adjustment, Overload Protection, Quick Change Chuck. The DWE1622K 2" 2-Speed Magnetic Drill Press has a 10 Amp motor with 2 speed settings and overload protection to prevent motor damage. Quick Change Chuck system allows for tool free change between 3/4" Weldon Shank and 1/2" keyed chuck.
View Full Product DetailsMagnetic Drill Press, Voltage 120V AC, Capacity Steel 2 in, Drill Travel 4 3/8 in, 3/4 in Spindle Taper, 10 A Amps, No Load RPM 300/450, Magnet Type Electro, Drill Point Pressure 741 lb, Drill to Center From Base 1 1/2 in, Overall Height 14 1/4 in, Tool Length 10 3/4 in, Tool Weight 35 lb, Chuck Size 1/2 in, Reversible No, Features Motor Height Adjustment, Overload Protection, Quick Change Chuck. The DWE1622K 2" 2-Speed Magnetic Drill Press has a 10 Amp motor with 2 speed settings and overload protection to prevent motor damage. Quick Change Chuck system allows for tool free change between 3/4" Weldon Shank and 1/2" keyed chuck.
View Full Product DetailsDual alternating tooth geometry and thin-wall construction help Milwaukee's durable 9-piece annular cutter set cut up to 15% faster than the competition. With 20% thinner walls, these cutters displace less material for the same size hole, giving you fast, burr-free holes in anything from sheet metal to thick steel plate. Milwaukee’s proprietary high-speed steel with three hardness zones minimizes breakage and helps the bits last longer. Each cutter comes with a 3/4 in. Weldon shank, which is ideal for use with most small magnetic drill presses and large magnetic drill presses with the correct arbor. The kit includes 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in., 15/16 in. and 1-1/16 in. cutters, two 2 in. pilot bits (centering pins) and a sturdy carrying case.
View Full Product DetailsDual alternating tooth geometry and thin-wall construction help Milwaukee's durable 9-piece annular cutter set cut up to 15% faster than the competition. With 20% thinner walls, these cutters displace less material for the same size hole, giving you fast, burr-free holes in anything from sheet metal to thick steel plate. Milwaukee’s proprietary high-speed steel with three hardness zones minimizes breakage and helps the bits last longer. Each cutter comes with a 3/4 in. Weldon shank, which is ideal for use with most small magnetic drill presses and large magnetic drill presses with the correct arbor. The kit includes 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in., 15/16 in. and 1-1/16 in. cutters, two 2 in. pilot bits (centering pins) and a sturdy carrying case.
View Full Product DetailsThis combination unit features the 4203 adjustable position, variable speed base and the 4253-1 1/2 in. drill motor. All you need is a bit and you are ready to drill into any ferrous material 1/2 in. and thicker.
View Full Product DetailsThis combination unit features the 4203 adjustable position, variable speed base and the 4253-1 1/2 in. drill motor. All you need is a bit and you are ready to drill into any ferrous material 1/2 in. and thicker.
View Full Product DetailsThe Milwaukee 4206-1 Adjustable Position Electromagnetic Drill Press is the drill press you need for your projects. It has a forward/reverse electronic feedback speed control, line lock out and soft start. The 2 hp motor provides plenty of power for tough jobs. This electromagnetic drill press features an easy to read LED light system which lets you work in low light conditions with ease. With 0 to 350 no load RPM, this adjustable magnetic drill press can handle steel up to 3/4". The corded/cordless feature allows you the freedom to work where and when you want without worrying about finding an outlet. The Milwaukee 4206-1 Adjustable Position Electromagnetic Drill Press is the best tool for drilling into metal surfaces with ease.
View Full Product DetailsThe Milwaukee 4206-1 Adjustable Position Electromagnetic Drill Press is the drill press you need for your projects. It has a forward/reverse electronic feedback speed control, line lock out and soft start. The 2 hp motor provides plenty of power for tough jobs. This electromagnetic drill press features an easy to read LED light system which lets you work in low light conditions with ease. With 0 to 350 no load RPM, this adjustable magnetic drill press can handle steel up to 3/4". The corded/cordless feature allows you the freedom to work where and when you want without worrying about finding an outlet. The Milwaukee 4206-1 Adjustable Position Electromagnetic Drill Press is the best tool for drilling into metal surfaces with ease.
View Full Product DetailsCompact Magnetic Drill Press, Voltage 120V AC, Capacity Steel 1 3/16 in, Drill Travel 2 1/2 in, 3/4 in Spindle Taper, 7.0 A Amps, No Load RPM 680, Magnet Type Electro, Drill Point Pressure 1, 800 lb, Drill to Center From Base 1 7/8 in, Overall Height 11 in, Tool Length 9 1/2 in, Tool Weight 22.0 lb, Motor HP 1 1/4 hp, Reversible No
View Full Product DetailsCompact Magnetic Drill Press, Voltage 120V AC, Capacity Steel 1 3/16 in, Drill Travel 2 1/2 in, 3/4 in Spindle Taper, 7.0 A Amps, No Load RPM 680, Magnet Type Electro, Drill Point Pressure 1, 800 lb, Drill to Center From Base 1 7/8 in, Overall Height 11 in, Tool Length 9 1/2 in, Tool Weight 22.0 lb, Motor HP 1 1/4 hp, Reversible No
View Full Product DetailsMagnetic Drill Press, Voltage 120V AC, Capacity Steel 1 1/2 in, Drill Travel 2 9/16 in, 3/4 in Spindle Taper, 11.5 A Amps, No Load RPM 450, Magnet Type Electro, Drill Point Pressure 2, 000 lb, Drill to Center From Base 1 7/8 in, Overall Height 17 3/4 in, Tool Length 9 3/8 in, Tool Weight 31.7 lb, Tap Size Capacity 1/2 in, Motor HP 1 3/4 hp, Reversible No
View Full Product DetailsMagnetic Drill Press, Voltage 120V AC, Capacity Steel 1 1/2 in, Drill Travel 2 9/16 in, 3/4 in Spindle Taper, 11.5 A Amps, No Load RPM 450, Magnet Type Electro, Drill Point Pressure 2, 000 lb, Drill to Center From Base 1 7/8 in, Overall Height 17 3/4 in, Tool Length 9 3/8 in, Tool Weight 31.7 lb, Tap Size Capacity 1/2 in, Motor HP 1 3/4 hp, Reversible No
View Full Product DetailsThe Milwaukee 4210-1 Fixed Position Electromagnetic Drill Press is a high-quality machine that offers precision, power and durability. The fixed position drill press features forward/reverse electronic feedback speed control, line lock out and soft start. This electromagnetic drill press has a 2 hp motor with a 3/4" capacity steel chuck. It also has an RPM of 350 no load and corded/cordless capability. With an overall height of 20 1/2 in., the drill press has a 5 3/32 in. drilling depth from base to center. The Milwaukee 4210-1 Fixed Position Electromagnetic Drill Press is built for accuracy and reliability, making it the perfect tool for your next project.
View Full Product DetailsThe Milwaukee 4210-1 Fixed Position Electromagnetic Drill Press is a high-quality machine that offers precision, power and durability. The fixed position drill press features forward/reverse electronic feedback speed control, line lock out and soft start. This electromagnetic drill press has a 2 hp motor with a 3/4" capacity steel chuck. It also has an RPM of 350 no load and corded/cordless capability. With an overall height of 20 1/2 in., the drill press has a 5 3/32 in. drilling depth from base to center. The Milwaukee 4210-1 Fixed Position Electromagnetic Drill Press is built for accuracy and reliability, making it the perfect tool for your next project.
View Full Product DetailsMILWAUKEE Adjustable Position Electromagnetic Drill Press w/No. 3 MT Motor
Zoro # G2329257 Mfr # 4209-1This Milwaukee 4209-1 Adjustable Position Electromagnetic Drill Press is the best choice for drilling holes in steel. It features a forward/reverse electronic feedback speed control, line lock out and soft start. The magnetic drill press has a 1 17/20 hp motor with 750/375 no load RPM. This unit's torque is 10 ft./lbs., allowing you to bore through thicker steel than other units. This electric drill press comes complete with a spindle taper of MT3 and chuck size of 1 1/4 in.. If you're looking for an electric drill press that can handle tough jobs like boring through thick steel plates or drilling large holes in metal panels without overheating or bogging down this Milwaukee 4209-1 Adjustable Position Electromagnetic Drill Press is what you need.
View Full Product DetailsThis Milwaukee 4209-1 Adjustable Position Electromagnetic Drill Press is the best choice for drilling holes in steel. It features a forward/reverse electronic feedback speed control, line lock out and soft start. The magnetic drill press has a 1 17/20 hp motor with 750/375 no load RPM. This unit's torque is 10 ft./lbs., allowing you to bore through thicker steel than other units. This electric drill press comes complete with a spindle taper of MT3 and chuck size of 1 1/4 in.. If you're looking for an electric drill press that can handle tough jobs like boring through thick steel plates or drilling large holes in metal panels without overheating or bogging down this Milwaukee 4209-1 Adjustable Position Electromagnetic Drill Press is what you need.
View Full Product Details