customer-service Help

Whatman Syringe Filters

We make finding whatman syringe filters fast and simple every time!

Shop Whatman Syringe Filters

$38.84

Qualitative Filter Paper, Material Cellulose, Pore Size 20 to 25um, Grade CFP4, Diameter 12.5 cm, Package Quantity 100

View Full Product Details
$40.95

Half Mask Respirator Kit, LPR-100 Series, M, Includes (2) P100 Filter, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Push to Connect, Configured For Filters

View Full Product Details
$59.82

Qualitative Filter Paper, Material Cellulose, Pore Size 20 to 25um, Grade CFP4, Diameter 15.0 cm, Package Quantity 100

View Full Product Details
$140.88

Inline Filter Device, 50 mm Diameter, Inlet Connection 1/4 in to 3/8 in Tubing, Outlet Connection 1/4 in to 3/8 in Tubing, Housing Material Polypropylene, Filter Material Glass Microfiber, Max. Operating Pressure 60 psi, Autoclavable Yes, Package Quantity 10

View Full Product Details
$15.35

Qualitative Filter Paper, Material Cellulose, Pore Size 11.0um, Grade CFP1, Diameter 4.25 cm, Package Quantity 100

View Full Product Details
$249.21

Inline Filter Device, 50 mm Diameter, Pore Size 0.45 mm, Inlet Connection 1/4 in to 3/8 in Tubing, Outlet Connection 1/4 in to 3/8 in Tubing, Housing Material Polypropylene, Filter Material PTFE Membrane, Max. Operating Pressure 15 psi, Autoclavable No, Package Quantity 10

View Full Product Details