Wheelerrex

We have the wheelerrex you need to get the job done right.

Shop Wheelerrex

$333.58

Fitting Saver Kit, Fitting Saver Type IPS, Pipe Schedule 40, For Nominal Pipe Size 1/2 in to 1 in, Chuck Size 3/8 in, Application Cleanly Removes Pipe From Glued Joints So That A New Pipe Can Be Inserted Without The Need For A Coupler Or Expansion Fitting, Also Removes Threads From Fittings, For Use With Schedule 40 Pipe

View Full Product Details

Wheeler-Rex Cutter Wheel WR 4990/4991

Zoro # G8006625 Mfr # 8038
$11.45

Cutter Wheel, For Use With Mfr. Model Number 4990, 4991, Fits Brand Wheeler-Rex, Impact Rated No

View Full Product Details
$299.00

Pipe Fitting Reamer Kit, Schedule 40 Pipe, Capacity (In.) 1-1/2, 2, 3, 4, Reams Solvent Welded PVC/ABS Fittings

View Full Product Details
$265.00

Pipe Shut Off Tool, Capacity (In.) 1/2 to 1 in., Overall Length (In.) 8-3/4, Function Temporary Shut Off for Soft Copper Tubing, Includes Ratchet, Carrying Case and 1/2 to 1 in. Clamp Mfg. Model No. 62

View Full Product Details
$147.06

Pipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1 in, Threads per Inch 11 1/2, Die Material/Type Alloy Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 7991, Mfr. No. 70131, Number of Pieces in Set 4, Threading Die

View Full Product Details

Wheeler-Rex Cutter Wheel

Zoro # G9185261 Mfr # 8003
$54.30

Cutter Wheel, For Use With Grainger Item Number 3FE64, 3RY43, 3Z987, 5A191, For Use With Mfr. Model Number 15682, 1822-I/20000, 67182, 93287, Fits Brand Reed, Ridge, For Use With Reed H2 1/2, Ridge 1822-1, Ridge 300, Ridge 535

View Full Product Details
$139.82

Pipe Cutter, Cuts PVC, ABS, Polyethylene, Polybutylene, Cutting Capacity 1/8 In. to 2-7/16 In., Overall Length 13 In., Cutting Action Ratcheting, Body Material Cast Aluminum, Blade Material Steel, Handle Design Ergonomic, Handle Material Cast Aluminum, Replacement Wheel Mfr. No. 7300

View Full Product Details