Skip to Main Content
customer-service Help

Wheels Cart

If you need a wheels cart we have them at everyday low prices.

Shop Wheels Cart

DAYTON Caster Wheel, Swivel

Zoro # G8211971 Mfr # 46-12
$71.68

Caster Wheel, Swivel, For Use With Grainger Item Number 3KR46G, Fits Brand Dayton

View Full Product Details

RUBBERMAID Wheel Kit,For Use With 1D657

Zoro # G7372066 Mfr # GRFG1004L30000
$75.58

Wheel Kit, Includes (2) Wheels, Nuts and Washers, For Use With Grainger Item Number 1D657, For Use With 1D657

View Full Product Details
$15.95

Wheelbarrow Tire Wheel Assembly, Tire Material Rubber, Tire Rim Dia. 4 in, Tire Thickness 3 1/2 in, Inflation PSI 24

View Full Product Details
$44.95

Wheelbarrow Tire Wheel Assembly, Outside Dia. 16 in, Tire Material Rubber, Tire Rim Dia. 8 in, Tire Width 4 13/16 in, Tire Thickness 4 in, Inflation PSI 30

View Full Product Details
$5.78

Polyurethane Tread on Plastic Core Wheel, 360 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, No Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length

View Full Product Details
$3.70

Polyolefin Tread Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 65 Shore D, Delrin, Standard Tread Shape, 3/8 in For Axle Size, No Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length

View Full Product Details

DAYTON Wheel

Zoro # G9498492 Mfr # 46-15
$26.41

Wheel, For Use With Grainger Item Number 3KR46G, Fits Brand Dayton, Type 1-7/67 in W, 3-15/16 inDia, Polyurethane

View Full Product Details
$23.56

Flat-Free Polyurethane Foam Wheel, 300 lb Load Rating, Sawtooth Tread, 10 5/16 in Wheel Dia., 1 3/4 in Wheel Width, For Axle Size 3/4 in, 4.10/3.50-4, Standard Tire Rim Type, Center Mount Hub Position, 4 in Hub Length, Steel Hub Material, Yes Non-Marking

View Full Product Details

RUBBERMAID Wheel,For Use With 5M654

Zoro # G7343576 Mfr # GRFG1014L30000
$93.13

Zoro has cart and truck parts to fit most types and models. Product specs for this Wheel include the following: FOR USE WITH GRAINGER ITEM NUMBER: 5M654, FOR USE WITH MFR MODEL NUMBER: FG131400BLA

View Full Product Details

RUBBERMAID Rollout Wheel/Push Cap,PK2

Zoro # G8904621 Mfr # FG9W27L10000
$15.38

Rollout Wheel/Push Cap, For Use With Grainger Item Number 2MY42, 5MU53, 5MU54, 5MU55, For Use With Mfr. Model Number FG1829410, FG1829411, FG1885830, FG1886311, FG1886312, FG9W2700BLUE, FG9W2700GRAY, FG9W2700YEL, FG9W2773BLUE, Fits Brand Rubbermaid Commercial, Package Quantity 2

View Full Product Details
$3.42

Polyolefin Tread Wheel, 400 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 3/8 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 70 Shore D, Plain, Standard Tread Shape, 1/2 in For Axle Size, No Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 1/2 in Hub Length

View Full Product Details