customer-service Help

Wilkerson Drain

Our endless aisle includes a wilkerson drain and so much more!

Shop Wilkerson Drain

WILKERSON Kit, Manual Drain

Zoro # G5357773 Mfr # GRP-96-685
$16.85

Pneumatic tool and parts are a mainstay of main industrial and commercial work environments. Wilkerson Kit, Manual Drain include characteristics like: Fits Brand: Wilkerson.

View Full Product Details
$150.10

Water Nozzle, Nozzle Design Pistol Grip, Features Low-Flow, Heavy Duty Crash Resistant, Adjustable Spray, Hot and Cold, Insulated Handle, Construction Brass/Stainless Steel, Connection 3/4 in GHT, Flow Rate 5.3 gpm, Max. Pressure 150 psi, Max. Temp. 200 Degrees F, Color Black, Flow Control Trigger, Length 6 1/3 in

View Full Product Details
$3.68

Flat Washer, Stainless Steel, Metric, Washer Material Grade A2, Fastener Finish Plain, Fits Bolt Sizes M3, Washer Inside Dia. 3.2 mm, Washer Outside Dia. 7 mm, Thickness 0.5 mm, Washer Standards DIN 125-1A, Package Quantity 50

View Full Product Details
$61.45

Air Filter Bowl, Includes Bowl, Bowl Guard, Drain, O-Ring, -, For Use With Wilkerson Compact Filters

View Full Product Details
$25.73

Semi-Permanent Mold Release, 13.5 oz, Aerosol Can, No Additives, Dry, Liquid, -40 Degrees F, 600 Degrees F, Miller Stephenson

View Full Product Details

WILKERSON Air Pressure Regulator,1/2" Pipe Size

Zoro # G6095361 Mfr # R28-04-F000B
$55.52

Air Pressure Regulator, Pipe Size - Regulators 1/2 in, Max. Flow - Regulators 250 cfm, Max. Inlet Pressure - Regulators 300 psi, Max. Temp. - Regulators 150 Degrees F, Adjustment Range - Regulators 0 to 125 psi, Nonrising Adjustment Knob, Air Flow Direction Left to Right, 1/4 in NPT Gauge Port, Standard Series, Relieving Valve Design, Overall Height - Regulators 5.90 in, Overall Width - Regulators 2.9 in, Overall Length 5.87 in, Body Material Aluminum

View Full Product Details
$167.99

Compressed Air Filter, Filter Rating - Air Treatment 5 micron, Connection Size - Air Treatment 3/4 in NPT, Max. Incoming Pressure - Air Treatment 200 psi, Max. Flow - Air Treatment 260 cfm, Bowl Material - Air Treatment Metal with Sight Gauge, Size - Air Treatment Jumbo, Bowl Size - Air Treatment 26.0 oz, Max. Temp. 150 Degrees F, Drain Port Size 3/4 in, Manual Drain Type, Overall Height 9.8 in, Overall Width 4.8 in

View Full Product Details

WILKERSON Filter Element,Air

Zoro # G3224575 Mfr # FRP-96-639
$8.47

General Purpose Filter Element, Filter Rating - Air Treatment 5 micron, For Use with Stock Number 6B285 to 6B287, 6B296 to 6B298, 6B303 to 6B305, 6B312 to 6B314, 6D756 to 6D758, 6D765 to 6D767, 6D772 to 6D774, 6D782 to 6D784

View Full Product Details