Skip to Main Content
customer-service Help

Wilton Swivel Base

If you need a wilton swivel base we have them at everyday low prices.

Shop Wilton Swivel Base

WILTON 5" Swivel Base for Vise

Zoro # G5511782 Mfr # 12285
$187.41

Vise Base, Swivel, Features Coolant Troughs to Channel Fluid Out of Way

View Full Product Details
$239.99

Combination Vise, Duty Rating - Vises Standard Duty, Jaw Width - Vises 6 in, Max. Opening - Vises 6 in, Throat Depth - Vises 3 1/2 in, Deep Throat No, Base Type - Vises Swivel, Pipe Jaw Included Yes, Pipe Capacity - Vises 5/8 in to 2-1/2 in, Reversible No, High Visibility No, Swivel Angle - Vises 360 Degrees , Jaw Face - Vises Serrated, Quick-Acting No, Material -Vises Ductile Iron, Jaw Type Replaceable

View Full Product Details
$514.99

Combination Vise, Duty Rating - Vises Standard Duty, Jaw Width - Vises 6 in, Max. Opening - Vises 5 3/4 in, Throat Depth - Vises 4 1/8 in, Deep Throat No, Base Type - Vises Swivel, Pipe Jaw Included Yes, Pipe Capacity - Vises 1/4 in to 3-1/2 in, Reversible No, High Visibility No, Swivel Angle - Vises 360 Degrees , Jaw Face - Vises Serrated, Quick-Acting No, Material -Vises Cast Iron, Jaw Type Replaceable

View Full Product Details
$389.99

Combination Vise, Duty Rating - Vises Standard Duty, Jaw Width - Vises 8 in, Max. Opening - Vises 8 in, Throat Depth - Vises 4 in, Deep Throat No, Base Type - Vises Swivel, Pipe Jaw Included Yes, Pipe Capacity - Vises 3/4 in to 3 in, Reversible No, High Visibility No, Swivel Angle - Vises 360 Degrees , Jaw Face - Vises Serrated, Quick-Acting No, Material -Vises Ductile Iron, Jaw Type Replaceable

View Full Product Details
$227.40

Combination Vise, Duty Rating - Vises Standard Duty, Jaw Width - Vises 5 in, Max. Opening - Vises 5 in, Throat Depth - Vises 3 in, Deep Throat No, Base Type - Vises Swivel, Pipe Jaw Included Yes, Pipe Capacity - Vises 5/8 in to 2-3/8 in, Reversible No, High Visibility No, Swivel Angle - Vises 360 Degrees , Jaw Face - Vises Serrated, Quick-Acting No, Material -Vises Ductile Iron, Jaw Type Replaceable

View Full Product Details
$85.89

Combination Vise, Duty Rating - Vises Standard Duty, Jaw Width - Vises 4 in, Max. Opening - Vises 2 1/4 in, Throat Depth - Vises 2 in, Deep Throat No, Base Type - Vises Swivel, Pipe Jaw Included No, Reversible No, High Visibility No, Swivel Angle - Vises 45 Degrees , Jaw Face - Vises Serrated, Quick-Acting No, Material -Vises Ductile Iron, Jaw Type Replaceable

View Full Product Details
$54.99

Combination Vise, Duty Rating - Vises Heavy Duty, Jaw Width - Vises 4 in, Max. Opening - Vises 4 in, Throat Depth - Vises 2 1/4 in, Deep Throat No, Base Type - Vises Swivel, Pipe Jaw Included Yes, Reversible No, High Visibility No, Swivel Angle - Vises 120 Degrees , Jaw Face - Vises Serrated, Quick-Acting No, Material -Vises Steel, Jaw Type Replaceable

View Full Product Details
$384.99

Combination Vise, Duty Rating - Vises Standard Duty, Jaw Width - Vises 5 in, Max. Opening - Vises 5 1/4 in, Throat Depth - Vises 3 3/4 in, Deep Throat No, Base Type - Vises Swivel, Pipe Jaw Included Yes, Pipe Capacity - Vises 1/4 in to 2-1/2 in, Reversible No, High Visibility No, Swivel Angle - Vises 360 Degrees , Jaw Face - Vises Serrated, Quick-Acting No, Material -Vises Ductile Iron, Jaw Type Replaceable

View Full Product Details
$249.30

Combination Vise, Duty Rating - Vises Standard Duty, Jaw Width - Vises 6 1/2 in, Max. Opening - Vises 5 1/2 in, Throat Depth - Vises 3 13/16 in, Deep Throat No, Base Type - Vises Swivel, Pipe Jaw Included No, Pipe Capacity - Vises 1/8 in to 2-1/2 in, Reversible No, High Visibility Yes, Swivel Angle - Vises 180 Degrees , Jaw Face - Vises Serrated, Quick-Acting No, Material -Vises Cast Iron, Jaw Type Replaceable

View Full Product Details
$159.99

Combination Vise, Duty Rating - Vises Light Duty, Jaw Width - Vises 6 in, Max. Opening - Vises 6 in, Throat Depth - Vises 3 in, Deep Throat No, Base Type - Vises Swivel, Pipe Jaw Included No, Reversible No, High Visibility No, Swivel Angle - Vises 360 Degrees , Jaw Face - Vises Serrated, Quick-Acting No, Material -Vises Steel, Jaw Type Replaceable

View Full Product Details
$107.99

Combination Vise, Duty Rating - Vises Light Duty, Jaw Width - Vises 5 in, Max. Opening - Vises 5 in, Throat Depth - Vises 2 1/2 in, Deep Throat No, Base Type - Vises Swivel, Pipe Jaw Included No, Reversible No, High Visibility No, Swivel Angle - Vises 360 Degrees , Jaw Face - Vises Serrated, Quick-Acting No, Material -Vises Steel, Jaw Type Replaceable

View Full Product Details