Skip to Main Content
customer-service Help

Wratcheting Wrench

If you need a wratcheting wrench we have them at everyday low prices.

Shop Wratcheting Wrench

$49.77

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 7, Range of Head Sizes 3/8 in to 2/4 in, Head Offset Angle 15 Degrees , Offset, None, SAE, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Rounded, Opening Angle (Deg.) 15 Degrees

View Full Product Details
$442.71

Drill Bit, Tap, and Die Set, Number of Pieces 117, Die Shape Hex, Thread Type NC, NF, Metric, NPT, BSP, Drill Bit Material Carbon Steel, Tap Type Straight Flute, Tap Material High Speed Steel, Die Material Carbon Steel, Drill Bit Dia. Included #0, #16, #19, #20, #21, #25, #29, #3, #30, #36, #39, #43, #7, #9, 1/4 in, 13/32 in, 19/64 in, 21/64 in, 25/64 in, 27/64 in, 29/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/64 in, B, F, H, J, l, Q, R, S, U, Z

View Full Product Details
$241.47

Tap and Die Set, Number of Pieces 76, Die Shape Hex, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 1/8 In.-28, 10mm-1.25, 10mm-1.50, 11mm-1.50, 12mm-1.50, 12mm-1.75, 3/8 In.-16, 3/8 In.-24, 3mm-0.50, 4mm-0.70, 4mm-0.75, 5/16 In.-18, 5/16 In.-24, 5mm-0.90, 6mm-1.00, 7/16 In.-14, 7/16 In.-20, 7mm-1.00, 8mm-1.00, 8mm-1.25, 9mm-1.00, 9mm-1.25, mm-0.80

View Full Product Details
$215.23

Tap and Die Set, Number of Pieces 41, Die Shape Hex, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20

View Full Product Details
$167.39

Tap and Die Set, Number of Pieces 77, Die Shape Hex, Tap Type Plug, Taper, Die Material High Speed Steel

View Full Product Details
$392.85

Tap and Die Set, Number of Pieces 116, Die Shape Hex, Tap Type Self Alignment Tap, Die Material High Speed Steel, Thread Sizes Included #10-24U, #10-32U, #12-24U, #4-40U, #6-32U, #8-32U, 1/2 In.-13U, 1/2 In.-20U, 1/4 In.-20U, 1/4 In.-28U, 1/8 In.-27, 1/8 In.-28BSP, 3/8 In.-16U, 3/8 In.-24U, 5/16 In.-18U, 5/16 In.-24U, 7/16 In.-14U, 7/16 In.-20U, M10X1.25, M10X1.50, M11X1.50, M12X1.25, M12X1.75, M3X0.50, M4X0.70, M4X0.75, M5X0.80, M5X0.90, M6X1.00, M7X1.00, M8X1.00, M8X1.25, M9X1.00, M9X1.25

View Full Product Details

BOSCH Tap/Die Set,40pc

Zoro # G0505128 Mfr # BTD40S
$139.97

Tap and Die Set, Number of Pieces 40, Die Shape Hex, Tap Type Plug Taps, Pipe Tap, Die Material High Speed Steel, Thread Sizes Included M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M14 x 1.50, M14 x 2.00, M16 x 1.50, M16 x 2.00, M18 x 1.50, M18 x 2.50, M20 x 2.50, M22 x 1.50, M24 x 2.00, M24 x 3.00, M3 x 0.50, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25, Pipe: 1/8 In.- 28 BSP

View Full Product Details
$310.98

Tap and Die Set, Number of Pieces 110, Die Shape Round, Tap Type Straight Flute, Die Material Carbon Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 in-13, 1/2 in-20, 1/4 in-18, 1/4 in-20, 1/4 in-24, 1/4 in-28, 1/4 in-32, 1/8 in-27, 3/4 in-10, 3/4 in-16, 3/8 in-16, 3/8 in-24, 5/16 in-18, 5/16 in-24, 5/8 in-11, 5/8 in-18, 7/16 in-14, 7/16 in-20, 9/16 in-12, 9/16 in-18, M10x1.0, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M14x1.25, M18x1.5, M6x1.0, M8x1.25

View Full Product Details
$174.90

Tap and Die Set, Number of Pieces 41, Die Shape Round, Tap Type Straight Flute Taps, Tapered Pipe Taps, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 1/8 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20, M10x1.25, M10x1.50, M11x1.50, M12x1.25, M12x1.75, M3x0.50, M4x0.70, M4x0.75, M5x0.80, M5x0.90, M6x1.00, M7x1.00, M8x1.00, M8x1.25, M9x1.00, M9x1.25, Number Of Taps 34

View Full Product Details
$120.34

Tap and Die Set, Number of Pieces 42, Die Shape Hex, Die Material High Speed Steel, Thread Sizes Included Tap:#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/8 in -27, 1/4 in -20, 1/4 in -28, 5/16 in -18, 5/16 in -24, 3/8 in -16, 3/8 in -24, 7/16 in -14, 7/16 in -20, 1/2 in -13, 1/2 in -20;Dies:#4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/8 in -27, 1/4 in -20, 1/4 in -28, 5/16 in -18, 5/16 in -24, 3/8 in -16, 3/8 in -24, 7/16 in -14, 7/16 in -20, 1/2 in -13, 1/2 in -20

View Full Product Details
$90.29

Tap and Die Set, Number of Pieces 24, Die Shape Hex, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20, Die Thread Sizes Included 1/2 In.-13 NC, 1/2 In.-20 NF, 1/4 In.-20 NC, 1/4 In.-28 NF, 1/8 In.-27 NPT, 3/8 In.-16 NC, 3/8 In.-24 NF, 5/16 In.-18 NC, 5/16 In.-24 NF, 7/16 In.-14 NC, 7/16 In.-20 NF, Number Of Taps 11

View Full Product Details