Xlerator Xl-Sb
We make finding a xlerator xl-sb fast and simple every time!
Featured Product
XLERATOR Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer
Zoro # G2389132 Mfr # XL-SB-1.1N-110-120VHand Dryer, Integral Nozzle, Stainless Steel, Automatic, Silver, Dry Time 10 sec, 110 to 120 Voltage, 11.3/12.2 Amps, ADA Compliant No, Brushed, Air Flow Rate 19, 000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1240/1450 Watts, 68 to 76 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
View Full Product DetailsHand Dryer, Integral Nozzle, Stainless Steel, Automatic, Silver, Dry Time 10 sec, 110 to 120 Voltage, 11.3/12.2 Amps, ADA Compliant No, Brushed, Air Flow Rate 19, 000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1240/1450 Watts, 68 to 76 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
View Full Product DetailsShop Xlerator Xl-Sb
XLERATORECO Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer
Zoro # G5876363 Mfr # XL-SB-ECO-1.1N-110-120VHand Dryer, Integral Nozzle, Stainless Steel, Automatic, Silver, Dry Time 12 sec, 110 to 120 Voltage, 11.3/12.2 Amps, ADA Compliant No, Brushed, Air Flow Rate 19, 000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1240/1450 Watts, 68 to 76 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
View Full Product DetailsHand Dryer, Integral Nozzle, Stainless Steel, Automatic, Silver, Dry Time 12 sec, 110 to 120 Voltage, 11.3/12.2 Amps, ADA Compliant No, Brushed, Air Flow Rate 19, 000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1240/1450 Watts, 68 to 76 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
View Full Product DetailsXLERATORECO Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer
Zoro # G5813427 Mfr # XL-SB-ECO-110-120VHand Dryer, Integral Nozzle, Stainless Steel, Automatic, Silver, Dry Time 10 sec, 110 to 120 Voltage, 11.3/12.2 Amps, ADA Compliant No, Brushed, Air Flow Rate 19, 000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1240/1450 Watts, 68 to 77 Sound Level dB, No Heat Technology, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
View Full Product DetailsHand Dryer, Integral Nozzle, Stainless Steel, Automatic, Silver, Dry Time 10 sec, 110 to 120 Voltage, 11.3/12.2 Amps, ADA Compliant No, Brushed, Air Flow Rate 19, 000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1240/1450 Watts, 68 to 77 Sound Level dB, No Heat Technology, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
View Full Product DetailsPaint Crayons, Paint Crayon, Marking Tool Color Family Yellows, Marking Tool Surface Material Glass, Metal, Plastic, Rubber, Wood, Min. Temp. -50 Degrees F, Max. Temp. 150 Degrees F, Dry Time 12 to 24 hr, Marking Tool Tip Size Group Large, Series F(R) Paintstik(R), Marking Tool Tip Shape Round, Tip Size 11/16 in, Fluorescent Yellow, Package Quantity 12
View Full Product DetailsPaint Crayons, Paint Crayon, Marking Tool Color Family Yellows, Marking Tool Surface Material Glass, Metal, Plastic, Rubber, Wood, Min. Temp. -50 Degrees F, Max. Temp. 150 Degrees F, Dry Time 12 to 24 hr, Marking Tool Tip Size Group Large, Series F(R) Paintstik(R), Marking Tool Tip Shape Round, Tip Size 11/16 in, Fluorescent Yellow, Package Quantity 12
View Full Product DetailsXLERATORECO Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer
Zoro # G5801323 Mfr # XL-BW-ECO-1.1N-110-120VHand Dryer, Integral Nozzle, BMC, Automatic, White, Dry Time 12 sec, 110 to 120 Voltage, 11.3/12.2 Amps, ADA Compliant No, Smooth, Air Flow Rate 19, 000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1240/1450 Watts, 68 to 76 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
View Full Product DetailsHand Dryer, Integral Nozzle, BMC, Automatic, White, Dry Time 12 sec, 110 to 120 Voltage, 11.3/12.2 Amps, ADA Compliant No, Smooth, Air Flow Rate 19, 000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1240/1450 Watts, 68 to 76 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
View Full Product DetailsHand Dryer, Fixed Nozzle, Steel, Push Button, White, Dry Time 30 sec, 115 Voltage, 20 Amps, ADA Compliant No, Painted, Air Flow Rate 200 cfm, 70 Degrees F Above Ambient Max. Air Temp., Wall Mounting, Height 9 1/2 in, Depth 8 19/64 in, Width 11 19/64 in, 2300 Watts, 76 Sound Level dB, UL/CUL Listed, RoHS, Includes Cover Removal Tool, Ligature Resistant Yes
View Full Product DetailsHand Dryer, Fixed Nozzle, Steel, Push Button, White, Dry Time 30 sec, 115 Voltage, 20 Amps, ADA Compliant No, Painted, Air Flow Rate 200 cfm, 70 Degrees F Above Ambient Max. Air Temp., Wall Mounting, Height 9 1/2 in, Depth 8 19/64 in, Width 11 19/64 in, 2300 Watts, 76 Sound Level dB, UL/CUL Listed, RoHS, Includes Cover Removal Tool, Ligature Resistant Yes
View Full Product DetailsPaint Markers, Paint Marker Refill, Marking Tool Surface Material Ceramic, Fabric, Glass, Metal, Plastic, Stone, Wood, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Whites, Marking Tool Tip Size Group Medium, Min. Temp. 0 Degrees F, Max. Temp. 150 Degrees F, Marking Tool Tip Shape Bullet, Standards OSHA, Tip Size 1/8 in, Color White, Package Quantity 12
View Full Product DetailsPaint Markers, Paint Marker Refill, Marking Tool Surface Material Ceramic, Fabric, Glass, Metal, Plastic, Stone, Wood, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Whites, Marking Tool Tip Size Group Medium, Min. Temp. 0 Degrees F, Max. Temp. 150 Degrees F, Marking Tool Tip Shape Bullet, Standards OSHA, Tip Size 1/8 in, Color White, Package Quantity 12
View Full Product DetailsXLERATOR Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer
Zoro # G2388870 Mfr # XL-BW-1.1N-110-120VHand Dryer, Integral Nozzle, BMC, Automatic, White, Dry Time 10 sec, 110 to 120 Voltage, 11.3/12.2 Amps, ADA Compliant No, Smooth, Air Flow Rate 19, 000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1240/1450 Watts, 68 to 76 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
View Full Product DetailsHand Dryer, Integral Nozzle, BMC, Automatic, White, Dry Time 10 sec, 110 to 120 Voltage, 11.3/12.2 Amps, ADA Compliant No, Smooth, Air Flow Rate 19, 000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1240/1450 Watts, 68 to 76 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
View Full Product DetailsHand Dryer, Integral Nozzle, Cast Aluminum, Automatic, White, Dry Time 30 sec, 100 to 240 Voltage, 8/7/6 Amps, ADA Compliant Yes, Epoxy, Air Flow Rate 88 cfm, 70 Degrees F Above Ambient Max. Air Temp., Wall Mounting, Height 9 45/64 in, Depth 4 in, Width 9 in, 1000/1700 Watts, 76 Sound Level dB, ADA Compliant, UL/CUL Listed, Includes Cover Removal Tool, Ligature Resistant Yes
View Full Product DetailsHand Dryer, Integral Nozzle, Cast Aluminum, Automatic, White, Dry Time 30 sec, 100 to 240 Voltage, 8/7/6 Amps, ADA Compliant Yes, Epoxy, Air Flow Rate 88 cfm, 70 Degrees F Above Ambient Max. Air Temp., Wall Mounting, Height 9 45/64 in, Depth 4 in, Width 9 in, 1000/1700 Watts, 76 Sound Level dB, ADA Compliant, UL/CUL Listed, Includes Cover Removal Tool, Ligature Resistant Yes
View Full Product DetailsXLERATOR Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer
Zoro # G2389150 Mfr # XL-SB-H-110-120VHand Dryer, Integral Nozzle, Stainless Steel, Automatic, Silver, Dry Time 8 sec, 110 to 120 Voltage, 11.3/12.2 Amps, ADA Compliant No, Brushed, Air Flow Rate 19, 000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1240/1450 Watts, 68 to 77 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
View Full Product DetailsHand Dryer, Integral Nozzle, Stainless Steel, Automatic, Silver, Dry Time 8 sec, 110 to 120 Voltage, 11.3/12.2 Amps, ADA Compliant No, Brushed, Air Flow Rate 19, 000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1240/1450 Watts, 68 to 77 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
View Full Product DetailsXLERATOR Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer
Zoro # G2389175 Mfr # XL-SBV-208-277VHand Dryer, Integral Nozzle, Stainless Steel, Automatic, Silver, Dry Time 8 sec, 208 to 277 Voltage, 5.6/6.2 Amps, ADA Compliant No, Brushed, Air Flow Rate 19, 000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1160/1490 Watts, 68 to 77 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
View Full Product DetailsHand Dryer, Integral Nozzle, Stainless Steel, Automatic, Silver, Dry Time 8 sec, 208 to 277 Voltage, 5.6/6.2 Amps, ADA Compliant No, Brushed, Air Flow Rate 19, 000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1160/1490 Watts, 68 to 77 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
View Full Product DetailsHand Dryer, Integral Nozzle, BMC, Automatic, White, Dry Time 8 sec, 110 to 120 Voltage, 11.3/12.2 Amps, ADA Compliant No, Smooth, Air Flow Rate 19, 000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1240/1450 Watts, 68 to 77 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
View Full Product DetailsHand Dryer, Integral Nozzle, BMC, Automatic, White, Dry Time 8 sec, 110 to 120 Voltage, 11.3/12.2 Amps, ADA Compliant No, Smooth, Air Flow Rate 19, 000 lfm, 135 Degrees F Max. Air Temp., Surface Mounting, Height 12 45/64 in, Depth 6 45/64 in, Width 11 3/4 in, 1240/1450 Watts, 68 to 77 Sound Level dB, UL/CUL Listed, RoHS, Includes Tamper Proof Wrench
View Full Product Details