Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Zbe

Count on great prices, fast shipping and friendly service every time you order a zbe from Zoro.

Featured Product

1NC Screw-clamp terminal Push Button Contact Block
$14.39
qty
  • Designed to work with Schneider Electric’s Harmony XB4/ZB4 22mm mounting diameter chrome and plastic push button operators, this momentary action contact block features a contact rating of 10A at 600VAC and a 1NC (normally closed) contact form. It meets UL and CSA standards and features a NEMA contact rating designation of A600/Q600. The terminal connection type for this contact is screw/clamp. These types of contact blocks are defined as “slow break” when the speed of the contact opening is directly linked to the operating speed of the operator. // If you’re looking for more than just pushbutton accessories, shop Zoro’s full selection of illuminated pushbuttons and non-illuminated pushbuttons as well. Take a look at the features for Schneider Electric Contact Block. Size: 22mm, Color: Black/Red.

  • View Full Product Details

Shop Zbe