Zinc Chromate

Our endless aisle includes a zinc chromate and so much more!

Shop Zinc Chromate

RUST-OLEUM 1 gal. Yellow Oil Primer

Zoro # G2255513 Mfr # 960402
$59.56

Primer, Color Yellow, Size 1 gal, Coverage 270 to 585 sq ft/gal, Resin Type Alkyd Enamel, Oil, Yellows, Primer, Paint and Primer Surface Material Metal, Steel, Paint and Primer Application Method Brush, Roller, Spray, Flat, Dry Time 4 to 6 hr, Net Weight 11 lb, Industrial Alkyd Oil Based Enamels, Features Zinc-Chromate, Exposure Conditions Interior/Exterior, Application Temperature 32 Degrees to 100 Degrees F, Dry Time Tack Free 2 to 4 hr, Dry Time Recoat 24 hr, VOC Content Less Than 450g/L

View Full Product Details
$158.00

Galvanizing Compound, Color Silver, Size 1 gal, Coverage 570 sq ft, Resin Type Organic, Zinc Rich, Silvers, Galvanizing Compound, Paint and Primer Surface Material Galvanized Iron, Galvanized Steel, Paint and Primer Application Method Brush, Metallic, Dry Time 15 to 30 min, Net Weight 1 gal, Standards ASTM 780, Galvanized Material, Features ASTM 780, Exposure Conditions All Weather, Application Temperature Above Freezing, Dry Time Tack Free 15 min, Dry Time Recoat 24 to 48 hr

View Full Product Details
$11.29

Galvanizing Compound, Color Matte Gray, Size 16 oz, Coverage 26 sq ft, Resin Type Organic, Zinc Rich, Grays, Galvanizing Compound, Paint and Primer Surface Material Galvanized Iron, Galvanized Steel, Paint and Primer Application Method Spray, Flat, Dry Time 15 to 30 min, Net Weight 12.5 lb, Standards ASTM 780, Bare Steel, Features ASTM 780, Exposure Conditions All Weather, Application Temperature Above Freezing, Dry Time Tack Free 15 min, Dry Time Recoat 24 to 48 hr, VOC Content 4.13 lb/gl

View Full Product Details
$19.80

Provides excellent adhesion on aluminum and galvanized|surfaces. Latex aluminum primer.

View Full Product Details
$297.36

Cold Galvanizing Compound, Color Medium Gray, Size 1 gal, Coverage 250 to 350 sq ft/gal, Grays, Cold Galvanizing Compound, Paint and Primer Surface Material Metal, Paint and Primer Application Method Brush, Dip, Spray, Semi-Gloss, Dry Time 2 hr, Net Weight 128 oz, Standards Mil-P-26915D, Application Temperature 70 Degrees F, Dry Time Tack Free 10 to 15 min, Dry Time Recoat 2 to 16 hr, VOC Content 93g/L

View Full Product Details
$12.69

Galvanizing Compound, Color Silver, Size 16 oz, Coverage 26 sq ft, Resin Type Organic, Zinc Rich, Silvers, Galvanizing Compound, Paint and Primer Surface Material Galvanized Iron, Galvanized Steel, Paint and Primer Application Method Spray, Metallic, Dry Time 15 to 30 min, Net Weight 12.5 oz, Standards ASTM 780, Galvanized Material, Features ASTM 780, Exposure Conditions All Weather, Application Temperature Above Freezing, Dry Time Tack Free 15 min, Dry Time Recoat 24 to 48 hr

View Full Product Details
$63.88

Cold Galvanizing Compound, Color Gray, Size 1 qt, Coverage 310 to 440 sq ft/gal, Resin Type Alkyd Enamel, Solvent, Grays, Cold Galvanizing Compound, Paint and Primer Surface Material Metal, Paint and Primer Application Method Brush, Roller, Spray, Metallic, Dry Time 30 to 60 min, Net Weight 7.437 lb, Exposure Conditions Interior/Exterior, Application Temperature 32 Degrees to 100 Degrees F, Dry Time Tack Free 30 min to 1 hr, Dry Time Recoat 12 hr, VOC Content Less Than 360g/L

View Full Product Details
$252.95

Cold Galvanizing Compound, Color Gray, Size 1 gal, Coverage 310 to 440 sq ft/gal, Resin Type Alkyd Enamel, Solvent, Grays, Cold Galvanizing Compound, Paint and Primer Surface Material Metal, Paint and Primer Application Method Brush, Roller, Spray, Metallic, Dry Time 30 to 60 min, Net Weight 30.1 lb, Exposure Conditions Interior/Exterior, Application Temperature 32 Degrees to 100 Degrees F, Dry Time Tack Free 30 min to 1 hr, Dry Time Recoat 12 hr, VOC Content Less Than 360g/L

View Full Product Details
$256.00

Galvanizing Compound, Color Matte Gray, Size 1 gal, Coverage 644 sq ft, Resin Type Organic, Zinc Rich, Grays, Galvanizing Compound, Paint and Primer Surface Material Galvanized Iron, Galvanized Steel, Paint and Primer Application Method Brush, Flat, Dry Time 15 to 30 min, Net Weight 1 gal, Standards ASTM 780, Bare Steel, Features ASTM 780, Exposure Conditions All Weather, Application Temperature Above Freezing, Dry Time Tack Free 15 min, Dry Time Recoat 24 to 48 hr, VOC Content 4.13 lb/gl

View Full Product Details