Kd Tools
1/2" Drive, 1-1/4" SAE Socket, 12 Points
Mfr # 80794
Zoro # G7023779
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.654"
Explore More Products
- KD TOOLS 3/8" Drive, 6mm Metric Socket, 6 Points 80388
- KD TOOLS Magnetic Socket Rack, 1/4 KDT83126
- KD TOOLS 1/4" Drive, 14mm Metric Socket, 6 Points 80136
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points 80378
- KD TOOLS 1/4" Drive, 3/16" SAE Socket, 6 Points 80115
- KD TOOLS 1/4" Drive, 14mm Metric Socket, 6 Points 80149
- KD TOOLS 1/4" Drive, 1/2" SAE Socket 80267
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 12 Points 80517
- KD TOOLS 3/8" Drive, 5/8" SAE Socket 80546
- KO-KEN Socket TORX E7 50mm 1/4 Sq. Drive 2325-E7
- CTA MANUFACTURING 1/4" Drive, T30 SAE Socket, 5 Points 9687
- Kd Tools Sockets & Ratchets