Kd Tools
1/2" Drive, 1-3/16" SAE Socket, 12 Points
- Zoro #: G7024138
- Mfr #: 80793
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Standard Length
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 1.654"
- Finish: Full Polished Chrome
- Package Quantity: 1
$9.79
Subtotal: $9.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KD TOOLS 3/8" Drive, 3/4" SAE Socket 80349
- KD TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points 80368
- KD TOOLS 1/2" Drive, 16mm Metric Socket, 12 Points 80751
- KD TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points 80109
- KD TOOLS 3/8" Drive, 16mm Metric Socket 80339
- KD TOOLS 3/8" Drive, 13mm Metric Socket, 12 Points 80527
- KD TOOLS Metric Deep Length Socket, 1/2" Drive 22Mm 12 Point KDT80820
- KD TOOLS 3/8" Drive, 16mm Metric Socket, 12 Points 80492
- KD TOOLS 3/8" Drive, 18mm Metric Socket, 12 Points 80494
- LISLE E-10 Torx Socket, 26820 26820
- WESTWARD 1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points 53YU82
- Kd Tools Sockets & Ratchets