Kd Tools
1/2" Drive, 1" SAE Socket, 12 Points
- Zoro #: G7024479
- Mfr #: 80769

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.63
Kd Tools #80769 Specifications
- Zoro #: G7024479
- Mfr #: 80769
- Drive Size: 1/2"
- Socket Type: Standard Length
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 1.575"
- Size: 1"
- Finish: Full Polished Chrome
- Item: Socket
- Country of Origin (subject to change): China
Description
SAE Stnd Lngth Socket,1/2 In.Dr, 6/12Pnt
Reviews of Kd Tools #80769
Explore more
- KD TOOLS 1/2" Drive, 1-1/16" SAE Socket, 12 Points 80770
- KD TOOLS 3/8" Drive, 1/4" SAE Socket, 6 Points 80350
- KD TOOLS 3/8" Drive, 8mm Metric Socket, 6 Points 80376
- KD TOOLS 1/4" Drive, 7mm Metric Socket, 6 Points 80129
- KD TOOLS K-D Tools KD 80382 GearWrench .38" Drive 6 Pt. Standard Length Chrome Socket- 14mm KD80382
- BETA TOOLS Bi-Hex Hand Socket, 21mm 9200121
- KO-KEN TOOLS Socket 13/16 12 Point 38mm Thin walled 1/2 Sq. Drive 14406A-13/16
- GREY PNEUMATIC CORPORATION SKT 1" DR X 63MM STD - 12 PT IM GP4163M
- KO-KEN TOOLS Socket 15mm Surface Drive, 80mm, 1/2 Sq. Drive 14310M-15
- Kd Tools Sockets & Ratchets