Kd Tools
1/2" Drive, 11/16" SAE Socket, 12 Points
Mfr # 80764
Zoro # G7024381
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.488"
Explore More Products
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points 80592
- KD TOOLS 1/4" Drive, 6mm Metric Socket, 6 Points 80141
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 6 Points 80111
- KD TOOLS 3/8" Drive, 20mm Metric Socket, 6 Points 80406
- KD TOOLS 1/4" Drive, 11mm Metric Socket, 6 Points 80133
- KD TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points 80107
- KD TOOLS 1/4" Drive, 9/32" SAE Socket, 6 Points 80118
- KD TOOLS 1/2" Drive, 16mm Metric Socket, 6 Points 80643
- KD TOOLS 3/4" Drive, 1-11/16" SAE Socket, 12 Points 80856
- URREA 1/2" Drive 12-Point Deep Socket 9/16" 5318
- TEKTON 3/8 Inch Drive x 9 mm Deep 12-Point Socket SHD13309
- Kd Tools Sockets