Kd Tools

1/2" Drive, 1/2" SAE Socket, 12 Points

Kd Tools 1/2" Drive,  1/2" SAE Socket,  12 Points 80761
Hover or click to zoom Tap to zoom
  • Drive Size: 1/2"
  • Socket Type: Standard Length
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 1.488"
  • Finish: Full Polished Chrome
  • Item: Socket
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$9.61

Must order in multiples of 2

Orders over $75 ship free.

Subtotal: $19.22

Kd Tools #80761 Specifications

  • Drive Size: 1/2"
  • Socket Type: Standard Length
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 1.488"
  • Size: 1/2"
  • Finish: Full Polished Chrome
  • Item: Socket
  • Country of Origin (subject to change): Taiwan, Province of China

Description

SAE Stnd Length Socket,1/2 In.Dr,1/2 In.,12Pnt

Reviews of Kd Tools #80761