Kd Tools
1/2" Drive, 1/2" SAE Socket, 6 Points
- Zoro #: G7005999
- Mfr #: 84737
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 2.807"
- Material: Chrome Molybdenum Alloy Steel
- Size: 1/2"
- Finish: black oxide
- Item: Impact Socket
$36.90
25% off
$27.43
Subtotal: $27.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kd Tools #84737 Specifications
- Zoro #: G7005999
- Mfr #: 84737
- Drive Size: 1/2"
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 2.807"
- Material: Chrome Molybdenum Alloy Steel
- Size: 1/2"
- Finish: black oxide
- Item: Impact Socket
- Country of Origin (subject to change): China
Description
Socket,Pinless Univ,6 pt.,1/2 In.Drive,1/2 In.
Reviews of Kd Tools #84737
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KD TOOLS 3/8" Drive, 20mm Metric Socket, 6 Points 80330
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points 80592
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points 80378
- KD TOOLS 3/8" Drive, 7/8" SAE Socket, 6 Points 80373
- KD TOOLS 1/2" Drive, 9/16" SAE Socket, 12 Points 80762
- KD TOOLS Socket 14Mm KDT368076
- KO-KEN TOOLS Socket 12mm 6 Point 25mm Magnet 1/4 Sq. Drive 12400MG-12
- KO-KEN TOOLS Socket 1.3/8 6 Point 55mm Thin walled 3/4 Sq. Drive 16401A-1.3/8
- GREY PNEUMATIC SKT 3/8" DR X 7/16" STNDRD DUO 6 PT IM GP81014R
- GREY PNEUMATIC SKT #5 SPLINE X 1-1/8" STANDARD IM GP5036R
- K TOOL INTL Torq Hex Socs Display KTI-0810
- Kd Tools Sockets & Ratchets