Kd Tools
1/2" Drive, 12mm Metric Socket, 6 Points
- Zoro #: G7025422
- Mfr #: 80624
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Standard Length
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 1.488"
- Finish: Full Polished Chrome
- Item: Socket
$7.28
12% off
$6.37
Subtotal: $6.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Standard Socket,6Pnt,1/2 In.Dr,- 12mm
Reviews of Kd Tools #80624
Explore more
- KD TOOLS 1/2" Drive, 10mm Metric Socket, 6 Points 80622
- KD TOOLS 1/2" Drive, 17mm Metric Socket, 6 Points 80629
- KD TOOLS 1/2" Drive, 13mm Metric Socket, 6 Points 80625
- KD TOOLS 1/2" Drive, 11mm Metric Socket, 6 Points 80623
- KD TOOLS 3/8" Drive, 12mm Metric Socket 80335
- KD TOOLS 3/8" Drive, 18mm Metric Socket, 12 Points 80494
- SK HAND TOOLS SKT CHRM 3/8 DR ST 12 PT 7MM SK2307
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt., 16mm 13516
- MAYHEW STEEL PRODUCTS TAMPER TORX PLUS SOCKET 10PC MY16016
- WRIGHT TOOL 3/4 in Drive, 35mm 12 pt Metric Socket, 12 Points 61-35MM
- DYNAMIC Tools 1/4" Drive 6 Point Metric, 14mm Standard Length, Chrome Socket D003014
- Kd Tools Sockets & Ratchets