Kd Tools
1/2" Drive, 13/16" SAE Socket, 12 Points
- Zoro #: G7008047
- Mfr #: 80766
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 1/2"
- Socket Type: Standard Length
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 1.488"
- Finish: Full Polished Chrome
- Item: Socket
$6.54
Subtotal: $6.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kd Tools #80766 Specifications
- Zoro #: G7008047
- Mfr #: 80766
- UPC #: 00099575807664
- Drive Size: 1/2"
- Socket Type: Standard Length
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 1.488"
- Size: 13/16"
- Finish: Full Polished Chrome
- Item: Socket
- Country of Origin (subject to change): China
Description
Socket,SAE,Stand,12 pt.,1/2 In.Drive,13/16 In.
Reviews of Kd Tools #80766
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KD TOOLS 1/2" Drive, 5/8" SAE Socket, 12 Points 80763
- KD TOOLS 1/2" Drive, 1/2" SAE Socket, 12 Points 80761
- KD TOOLS 1/2" Drive, 7/8" SAE Socket, 12 Points 80767
- KD TOOLS 3/8" Drive, 14mm Metric Socket, 6 Points 80382
- KD TOOLS 1/2" Drive, 5/8" SAE Socket, 6 Points 80616
- KD TOOLS 3/8" Drive, 1" SAE Socket, 6 Points 80362
- KO-KEN TOOLS Socket 42mm 6 Point 100mm 3/4 Sq. Drive 16300M-42
- GREY PNEUMATIC 1-1/2" Drive, 76mm Metric Socket, 12 Points 6276MD
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt., 15mm 13515
- WESTWARD 1/2 in Drive, 32mm Hex Metric Socket, 6 Points 53YU43
- K-TOOL INTERNATIONAL 1/2" Drive, 24mm Metric Socket, 6 Points KTI-28224
- Kd Tools Sockets