Kd Tools

1/2" Drive, 15/16" SAE Socket, 12 Points

Kd Tools 1/2" Drive,  15/16" SAE Socket,  12 Points 80780
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1/2"
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 3.031"
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Country of Origin (subject to change): China
See full product details
$16.19

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Kd Tools #80780 Specifications

  • Drive Size: 1/2"
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 3.031"
  • Size: 15/16"
  • Finish: Full Polished Chrome
  • Item: Deep Socket
  • Country of Origin (subject to change): China

Description

SAE Deep Length Socket, 1/2 In.Dr,1 In.,12Pnt

Reviews of Kd Tools #80780

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.