Kd Tools
1/2" Drive, 21mm Metric Socket, 6 Points
- Zoro #: G7025501
- Mfr #: 80633
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 1/2"
- Socket Type: Standard Length
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 1.488"
- Finish: Full Polished Chrome
- Item: Socket
$8.82
Subtotal: $8.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kd Tools #80633 Specifications
- Zoro #: G7025501
- Mfr #: 80633
- Drive Size: 1/2"
- Socket Type: Standard Length
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 1.488"
- Size: 21mm
- Finish: Full Polished Chrome
- Item: Socket
- Country of Origin (subject to change): China
Description
Standard Socket,6Pnt,1/2 In.Dr,- 21mm
Reviews of Kd Tools #80633
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KD TOOLS 1/2" Drive, 23mm Metric Socket, 6 Points 80635
- KD TOOLS 1/2" Drive, 15mm Metric Socket, 6 Points 80627
- KD TOOLS 1/2" Drive, 13mm Metric Socket, 6 Points 80625
- KD TOOLS 1/2" Drive, 1-1/8" SAE Socket, 6 Points 80613
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points 80371
- KD TOOLS 1/2" Drive, 1/2" SAE Socket, 6 Points 84737
- APEX TOOL GROUP Mm 3/4Dr 1-1/2 Socket 359372
- WESTWARD 3/4 in Drive, 21mm 6 pt Metric Socket, 6 Points 10E317
- KO-KEN TOOLS Socket 1.5/16 12 Point 46mm Thin walled 1/2 Sq. Drive 14406A-1.5/16
- THE BEST CONNECTION 3-Wire GM, Chyslr 90° Dbl Contact Light Socket 1Pc 2583F
- COOPER TOOLS 3/8 MALE SQUARE 13MM MALE HEX APA-3-13MM
- Kd Tools Sockets & Ratchets