Kd Tools
1/2" Drive, 22mm Metric Socket, 6 Points
- Zoro #: G7025492
- Mfr #: 80634
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Standard Length
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 1.488"
- Finish: Full Polished Chrome
- Item: Socket
$7.87
Subtotal: $7.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Standard Socket,6Pnt,1/2 In.Dr,- 22mm
Reviews of Kd Tools #80634
Explore more
- KD TOOLS 1/2" Drive, 12mm Metric Socket, 6 Points 80624
- KD TOOLS 1/2" Drive, 20mm Metric Socket, 6 Points 80632
- KD TOOLS 1/2" Drive, 19mm Metric Socket, 6 Points 80631
- KD TOOLS 3/8" Drive, 14mm Metric Socket, 12 Points 80528
- KD TOOLS 3/8" Drive, 15mm Metric Socket, 12 Points 80529
- KD TOOLS 1/2" Drive, 3/8" SAE Socket, 12 Points 80689
- CRAFTSMAN Sockets, 3/4" S x 3/8" Drive S SAE 12 Po CMMT44337
- WESTWARD 3/4 in Drive, 21mm 6 pt Metric Socket, 6 Points 10E339
- TEKTON 3/8 Inch Drive x 17 mm Deep 6-Point Socket SHD13117
- GREY PNEUMATIC 3/8 Drive X 20Mm Standard Duo-Socket - 6 Point 81020M
- GEARWRENCH 1/2" Drive, 24mm Metric Socket, 12 Points 80822
- Kd Tools Sockets & Ratchets