Kd Tools
1/2" Drive, 23mm Metric Socket, 6 Points
- Zoro #: G7024418
- Mfr #: 80635
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Standard Length
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 1.488"
- Finish: Full Polished Chrome
- Item: Socket
$12.00
37% off
$7.56
Subtotal: $7.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kd Tools #80635 Specifications
- Zoro #: G7024418
- Mfr #: 80635
- Drive Size: 1/2"
- Socket Type: Standard Length
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 1.488"
- Size: 23mm
- Finish: Full Polished Chrome
- Item: Socket
- Country of Origin (subject to change): China
Description
Mtric Stnd Lngth Socket,1/2 In.Dr, 6/12Pnt
Reviews of Kd Tools #80635
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KD TOOLS 1/2" Drive, 16mm Metric Socket, 6 Points 80628
- KD TOOLS 1/2" Drive, 10mm Metric Socket, 6 Points 80622
- KD TOOLS 1/2" Drive, 12mm Metric Socket, 6 Points 80624
- KD TOOLS 1" Drive, 3-1/2" SAE Socket, 12 Points 83424
- KD TOOLS 1/4" Drive, 7/16" SAE Socket, 12 Points 80217
- KD TOOLS 1/4" Drive, 12mm Metric Socket, 6 Points 80134
- HANSEN 1/4"" DRV STD SOCKET TRAY 1401
- GEARWRENCH 1/2" Drive, 1-1/8" SAE Socket, 6 Points 80676
- KO-KEN TOOLS Socket 15/16 6 Point 108mm 1 Sq. Drive 18300A-15/16
- BETA 1/4" Drive Socket Driver for Torx head screws, T8 009000719
- PROTO 1 in Drive, 54mm 12 pt Metric Socket, 12 Points J5754MT
- Kd Tools Sockets