Kd Tools
1/2" Drive, 24mm Metric Socket, 12 Points
- Zoro #: G7009228
- Mfr #: 80759
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 1/2"
- Socket Type: Standard Length
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 1.488"
- Finish: Full Polished Chrome
- Item: Socket
$11.21
Subtotal: $11.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kd Tools #80759 Specifications
- Zoro #: G7009228
- Mfr #: 80759
- Drive Size: 1/2"
- Socket Type: Standard Length
- SAE or Metric: Metric
- Number of Points: 12
- Overall Length: 1.488"
- Size: 24mm
- Finish: Full Polished Chrome
- Item: Socket
- Country of Origin (subject to change): China
Description
Socket,Stand,Metric,12 pt,1/2 In.Drive,24mm
Reviews of Kd Tools #80759
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KD TOOLS 1/2" Drive, 18mm Metric Socket, 12 Points 80753
- KD TOOLS 1/2" Drive, 22mm Metric Socket, 12 Points 80757
- KD TOOLS 1/2" Drive, 14mm Metric Socket, 12 Points 80749
- KD TOOLS 1/2" Drive, 1" SAE Socket, 6 Points 80611
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points 80392
- KD TOOLS 1/4" Drive, 11mm Metric Socket, 6 Points 80133
- CRESCENT 1/4" Drive, Release Ratchet, 3/8in, DualMaterialHandle Nickel Chrome Plated CRW7
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 4 mm L.23 mm 01010004
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri 48-21MM
- KO-KEN TOOLS Socket BA5 6 Point 22mm 1/4 Sq. Drive 2400W-5
- APEX TOOL GROUP 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points UG-M-10MM23
- Kd Tools Sockets & Ratchets