Skip to Main Content
customer-service Help
Kd Tools

1/2" Drive, 25mm Metric Socket, 12

Kd Tools 1/2" Drive,  25mm Metric Socket,  12 80811
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.43
  • Drive Size: 1/2"
  • Socket Type: Standard Length
  • SAE or Metric: Metric
See full product details
Out of Stock
Total: $11.43

Kd Tools #80811 Specifications

  • Drive Size: 1/2"
  • Socket Type: Standard Length
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 1.488"
  • Size: 25mm
  • Finish: Full Polished Chrome
  • Item: Socket
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

1/2" Drive 25mm 12 Po"t Metric Standard Length Socket

Reviews of Kd Tools #80811