Kd Tools
1/2" Drive, 7/8" SAE Socket, 6 Points
- Zoro #: G7024713
- Mfr #: 80620

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.36
Kd Tools #80620 Specifications
- Zoro #: G7024713
- Mfr #: 80620
- Drive Size: 1/2"
- Socket Type: Deep Length
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 3.031"
- Size: 7/8"
- Finish: Full Polished Chrome
- Item: Deep Socket
- Country of Origin (subject to change): China
Description
Deep Socket,6Pnt,1/2 "Dr,- 7/8 "
Reviews of Kd Tools #80620
Explore more
- Kd Tools 1/2" Drive, 11/16" SAE Socket, 6 Points 80617
- Kd Tools 1/2" Drive, 13/16" SAE Socket, 6 Points 80619
- Kd Tools 1/2" Drive, 9/16" SAE Socket, 6 Points 80615
- Kd Tools 1/2" Drive, 15/16" SAE Socket, 6 Points 80621
- Kd Tools 1/4" Drive, 3/16" SAE Socket, 6 Points 80105
- Kd Tools 3/8" Drive, 9/16" SAE Socket, 6 Points 84483
- Kd Tools 3/8" Drive, 14mm Metric Socket 80337
- Kd Tools 1/4" Drive, 6mm Metric Socket, 6 Points 80128
- Lang 3/4" Square Drive, 3-1/4" SAE Socket, 8 Points 1209
- Kd Tools Sockets