Skip to Main Content
customer-service Help
Kd Tools

1/2" Drive Impact Socket , SAE

Kd Tools 1/2" Drive Impact Socket ,  SAE 84606N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.55
  • Item: Impact Socket
  • Drive Size: 1/2"
  • Socket Type: Standard Universal Impact
See full product details
Out of Stock
Total: $21.55

Kd Tools #84606N Specifications

  • Item: Impact Socket
  • Drive Size: 1/2"
  • Socket Type: Standard Universal Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 2.598"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 1-1/8"
  • Finish: Manganese Phosphate
  • Category Type: Universal Joints
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Impct Sckt,Universal,6 pt.,1/2 In.,1-1/8 In.

Reviews of Kd Tools #84606N